L250N - 250MCM 2-Hole Long Barrel Compression Lug 1/2" Bol

Nsi

  • $18.99 (Each)
  • $18.99 (Each)

  • $474.66 (Per 25)

  • $1,898.64 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
L250N
Manufacturer
Nsi
Manufacturer's Part Number
L250N
Description
250MCM 2-Hole Long Barrel Compression Lug 1/2" Bol
2HOLE Long Barrel Copper Compression LUG250 MCM-1/2" Bolt Long Barrel Copper Compression Lugs Is A Type Of Copper Compression Connector That Is Produced From High Conductivity Copper Tubing. They Are Tin-Plated to Provide Corrosion Resistance and Are Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
662381035134 / 6623810351342 / 00662381035134
Weight per unit
0.27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.99 (Each)
Carton
$18.99 (Each)
Standard Packaging
$474.66 (Per 25)
Resources
Images
 
 
L250N - Small Image
 
L250N - Large Image
Tech Bulletins
 
 
L250N - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
600 V
Material
Copper
Material, Color, and Finish
Finish
Tin Plated
Color
Yellow
Dimensions and Weight
Size
L=4.96 - W=1.09 - OD=.750 - ID=.590
Descriptions
Description
250MCM 2-HOLE LONG BARREL COMPRESSION LUG 1/2" BOL
Product Type
Cu CMP Lug Long 250 MCM Nema MTG Spac
extra long description
NSI L250N CU CMP Lug Long 250 MCM N
Features
2Hole Long Barrel Copper Compression Lug250 MCM-1/2" Bolt Long Barrel Copper Compression Lugs is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Long Description
2Hole Long Barrel Copper Compression Lug250 MCM-1/2" Bolt Long Barrel Copper Compression Lugs is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Special Features
250 MCM (STR) - 1/2 Mounting Holes - 1 3/4 Hole Spacing
Additional Information
Number of Holes
1
Warranty
1 YEAR
Stud Size
1/2
Cable Size
250 MCM (STR)
Manufacturer Information
Brand
NSi
Manufacturers Part Number
L250N
GTIN
00662381035134
UPC
662381035134
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel - Two Hole
Packaging
Weight per each
0.27
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Terminate, Splice, Tap Power Connectors
standard
UL486A/B
Mounting
1/2 Mounting Holes
environmental conditions
90 C
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat