L2N38 - #2 3/8" 2 Hole Long Barrel Compression Lug

Nsi

  • $17.37 (Each)
  • $17.37 (Each)

  • $868.37 (Per 50)

  • $1,736.74 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
L2N38
Manufacturer
Nsi
Manufacturer's Part Number
L2N-38
Description
#2 3/8" 2 Hole Long Barrel Compression Lug
2 Hole Long Barrel Copper Compression Lug 2 Awg - 3/8" - 1" Mounting Spacing Bolt Long Barrel Copper Compression Lugs Are Produced From High Conductivity Copper Tubing. Allows Easy Inspection Of The Termination to Assure Complete Cable Insertion. Tin-Plated to Provide Corrosion and Low Contact Resistance. Marked With Die Index and Color Coded. Listed For 35KV Maximum When Properly Installed. Rated 600V. Culus 486A/B Listed. UL467 Listed On Sizes 6 Awg - 3/0 Awg. Temperature Rating 90 Degrees C.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
662381035059 / 6623810350598 / 00662381035059
Weight per unit
0.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.37 (Each)
Carton
$17.37 (Each)
Standard Packaging
$868.37 (Per 50)
Resources
Images
 
 
L2N38 - Small Image
 
L2N38 - Large Image
Other Links
 
 
L2N38 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
600 V
Material
Copper
Material, Color, and Finish
Color
Brown
Finish
Tin Plated
Dimensions and Weight
Size
L=3.07 - W=.600 - OD=.420 - ID=.310
Descriptions
Description
#2 3/8" 2 HOLE LONG BARREL COMPRESSION LUG
Product Type
Cu CMP Lug Long 2 Awg 3/8 Bolt 1 Spac
extra long description
NSI L2N-38 CU CMP Lug Long 2 AWG 3/
Features
2 Hole Long Barrel Copper Compression Lug 2 AWG - 3/8" - 1" Mounting Spacing Bolt Long Barrel Copper Compression Lugs are produced from high conductivity copper tubing. Allows easy inspection of the termination to assure complete cable insertion. Tin-plated to provide corrosion and low contact resistance. Marked with die index and color coded. Listed for 35KV maximum when properly installed. Rated 600V. cULus 486A/B Listed. UL467 Listed on sizes 6 AWG - 3/0 AWG. Temperature rating 90 degrees C.
Long Description
2 Hole Long Barrel Copper Compression Lug 2 AWG - 3/8" - 1" Mounting Spacing Bolt Long Barrel Copper Compression Lugs are produced from high conductivity copper tubing. Allows easy inspection of the termination to assure complete cable insertion. Tin-plated to provide corrosion and low contact resistance. Marked with die index and color coded. Listed for 35KV maximum when properly installed. Rated 600V. cULus 486A/B Listed. UL467 Listed on sizes 6 AWG - 3/0 AWG. Temperature rating 90 degrees C.
Special Features
# 2 AWG (STR) - 3/8 Mounting Holes - 1 Hole Spacing
Additional Information
Cable Size
# 2 AWG (STR)
Warranty
1 YEAR
Number of Holes
2
Stud Size
3/8
Manufacturer Information
Brand
NSi
Manufacturers Part Number
L2N-38
GTIN
00662381035059
UPC
662381035059
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel - Two Hole
Packaging
Weight per each
0.09
Carton
1
Package
50
Uses, Certifications, and Standards
Mounting
3/8 Mounting Holes
environmental conditions
90 C
Application
Terminate, Splice, Tap Power Connectors
standard
UL486A/B, UL467 (8 AWG -3/0 AWG)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat