L300N - 300 1/2" 2 Hole Long Barrel Compression Lug

Nsi

  • $24.47 (Each)
  • $24.47 (Each)

  • $293.60 (Per 12)

  • $2,446.68 (Per 100)
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
L300N
Manufacturer
Nsi
Manufacturer's Part Number
L300N
Description
300 1/2" 2 Hole Long Barrel Compression Lug
2HOLE Long Barrel Copper Compression LUG300 MCM-1/2" Bolt Long Barrel Copper Compression Lugs Is A Type Of Copper Compression Connector That Is Produced From High Conductivity Copper Tubing. They Are Tin-Plated to Provide Corrosion Resistance and Are Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
662381035141 / 6623810351410 / 00662381035141
Weight per unit
0.31 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.47 (Each)
Carton
$24.47 (Each)
Standard Packaging
$293.60 (Per 12)
Resources
Images
 
 
L300N - Small Image
 
L300N - Large Image
Other Links
 
 
L300N - Other
Tech Bulletins
 
 
L300N - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
600 V
Material
Copper
Material, Color, and Finish
Finish
Tin Plated
Color
White
Dimensions and Weight
Size
L=5.31 - W=1.19 - OD=.815 - ID=.657
Descriptions
Description
300 1/2" 2 HOLE LONG BARREL COMPRESSION LUG
Product Type
Cu CMP Lug Long 300 MCM Nema MTG Spac
extra long description
NSI L300N CU CMP Lug Long 300 MCM N
Features
2Hole Long Barrel Copper Compression Lug300 MCM-1/2" Bolt Long Barrel Copper Compression Lugs is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Special Features
300 MCM (STR) - 1/2 Mounting Holes - 1 3/4 Hole Spacing
Long Description
2Hole Long Barrel Copper Compression Lug300 MCM-1/2" Bolt Long Barrel Copper Compression Lugs is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Additional Information
Number of Holes
2
Cable Size
300 MCM (STR)
Warranty
1 YEAR
Stud Size
1/2
Manufacturer Information
Brand
NSi
Manufacturers Part Number
L300N
GTIN
00662381035141
UPC
662381035141
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Type
Long Barrel - Two Hole
Packaging
Weight per each
0.31
Carton
1
Package
12
Uses, Certifications, and Standards
environmental conditions
90 C
Application
Terminate, Splice, Tap Power Connectors
standard
UL486A/B
Mounting
1/2 Mounting Holes
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of L300N.
Jump To:

Cross Referenced

These items are similar to L300N but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
31153 3M Electrical Products 00054007126423
VHCL-300-12BN Anderson n/a
VHCL30012BN Anderson n/a
YA30-2LN Burndy 00781810504673
L 300N Greaves n/a
L-300-N Greaves 00784491400258
CLND-300-12-134 ILSCO 00783669642780
CLWD-300-12-134 ILSCO 00783669642797
CRA-300L2 ILSCO n/a
CSWD-300-12-134 ILSCO 00783669642810
94378 Morris 00601986943789
L300N NSi Industries 00662381035141
LCC300-12-X Panduit 00074983902507
LCD300-12-X Panduit 00074983901005
BBLU-030D Penn-Union 00785037216401
54870BE Thomas & Betts 00786210898063
HDL 300 N Thomas & Betts n/a
L 300 N Thomas & Betts n/a
L300-N Thomas & Betts 00783786738991
LCN-300 Thomas & Betts 00783786032648
YA30-2N Burndy 00781810504789
CCBL300-50 Galvan Industries 00632591710855

* All prices subject to change.

Begin Live Chat