L30N - 3/0 1/2" 2-Hole Long Barrel Compression Lug

Nsi

  • $19.23 (Each)
  • $19.23 (Each)

  • $480.81 (Per 25)

  • $1,923.23 (Per 100)
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
L30N
Manufacturer
Nsi
Manufacturer's Part Number
L30N
Description
3/0 1/2" 2-Hole Long Barrel Compression Lug
2 Hole Long Barrel Copper Compression Lug 3/0 Awg - 1/2" Bolt Long Barrel Copper Compression Lugs Are Produced From High Conductivity Copper Tubing. Allows Easy Inspection Of The Termination to Assure Complete Cable Insertion. Tin-Plated to Provide Corrosion and Low Contact Resistance. Marked With Die Index and Color Coded. Listed For 35KV Maximum When Properly Installed. Rated 600V. Culus 486A/B Listed. UL467 Listed On Sizes 6 Awg - 3/0 Awg. Temperature Rating 90 Degrees C.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
662381035110 / 6623810351106 / 00662381035110
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.23 (Each)
Carton
$19.23 (Each)
Standard Packaging
$480.81 (Per 25)
Stock Availability
Local Store
Find nearby stock
All Stores
434
Resources
Images
 
 
L30N - Small Image
 
L30N - Large Image
 
L30N - Large Image
 
L30N - Large Image
 
L30N - Large Image
Tech Bulletins
 
 
L30N - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of L30N.
Jump To:

Similar Items

Similar items are close alternatives to L30N, though they may not be 100% alike.

Compression Lug, 3/0 Awg Conductor Size, Non-Insulated, Copper Conductor Materia...
  • MFR Part #: 54864BE
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 10 ($220.75) ·
54864BE - Abb Installation Products, Inc

Check local availability

Total Availability: In Stock

Book Price

$22.08

Each

QTY:
Each
Add
Cross Referenced

These items are similar to L30N but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
31141 3M Electrical Products 00051138692469
VHCL-3/0-12BN Anderson n/a
VHCL3012BN Anderson n/a
YA272LN Burndy 00781810503225
YA27-2N Burndy 00781810503249
YGHA272N Burndy 00781810169216
YA272N Burndy 78181050324
CCBL3/0-50 Galvan Industries 00632591710848
L 30N Greaves n/a
L-30-N Greaves 00784491400104
88-668 Ideal Industries n/a
CLWD-3/0-12-134 ILSCO 00783669639476
CRB-3/0L2 ILSCO n/a
CLND-3/0-12-134 ILSCO 00783669639469
CSWD-3/0-12-134 ILSCO 00783669639490
94362 Morris 00601986943628
L30N NSi Industries 00662381035110
L30N-38 NSi Industries 00662381339171
LCC3/0-12-X Panduit 00074983902354
LCD3/0-12-X Panduit 00074983900947
BBLU-3/0D Penn-Union 00785037216043
BBLU3/0D Penn-Union 78503721604
03LL12 TE Connectivity n/a
54864BE Thomas & Betts 00786210898032
HDL 3/0 N Thomas & Betts n/a
L3/0-N Thomas & Betts n/a
LCN30 Thomas & Betts 00783786032501
L3/0-N D Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat