L350N - 350 1/2" 2-Hole Long Barrel Compression Lug

Nsi

  • $32.37 (Each)
  • $32.37 (Each)

  • $388.40 (Per 12)

  • $3,236.67 (Per 100)
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
L350N
Manufacturer
Nsi
Manufacturer's Part Number
L350N
Description
350 1/2" 2-Hole Long Barrel Compression Lug
2HOLE Long Barrel Copper Compression LUG350 MCM-1/2" Bolt Long Barrel Copper Compression Lugs Is A Type Of Copper Compression Connector That Is Produced From High Conductivity Copper Tubing. They Are Tin-Plated to Provide Corrosion Resistance and Are Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
662381035158 / 6623810351588 / 00662381035158
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$32.37 (Each)
Carton
$32.37 (Each)
Standard Packaging
$388.40 (Per 12)
Stock Availability
Local Store
Find nearby stock
All Stores
4,145
Resources
Images
 
 
L350N - Small Image
 
L350N - Large Image
Other Links
 
 
L350N - Other
Tech Bulletins
 
 
L350N - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of L350N.
Jump To:

Similar Items

Similar items are close alternatives to L350N, though they may not be 100% alike.

Compression Lug, 350 Kcmil Conductor Size, Non-Insulated, Copper Conductor Mater...
  • Our Part #: 54872BE
  • Nacogdoches Availability: 23
  • Total Availability: In Stock
  • MFR Part #: 54872BE
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 10 ($307.26) ·
54872BE - Abb Installation Products, Inc

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$30.73

Each

QTY:
Each
Add
Cross Referenced

These items are similar to L350N but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
31156 3M Electrical Products 00054007126676
YA31-2N Burndy 00781810505205
CCBL350-50 Galvan Industries 00632591710862
L-350-N Greaves 00784491400302
CLND-350-12-134 ILSCO 00783669643909
CRA-350L2 ILSCO n/a
L350N NSi Industries 00662381035158
LCC350-12-X Panduit 00074983902552
LCCH350-12-X Panduit 00074983902569
BBLU-035D Penn-Union 00785037216463
54482 Thomas & Betts 00786210544823
54872BE Thomas & Betts 00786210898070
L350-N Thomas & Betts 00783786739073
LCN-350 Thomas & Betts 00783786032556
S989215 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat