L40048 - Nsi L40048 Cu CMP Lug Long 400 MCM

Nsi

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
L40048
Manufacturer
Nsi
Manufacturer's Part Number
L40048
Description
Nsi L40048 Cu CMP Lug Long 400 MCM
1 Hole Long Barrel Copper Compression Lug 400 MCM - 1/2" Bolt Long Barrel Copper Compression Lugs Are Produced From High Conductivity Copper Tubing. They Are Tin-Plated to Provide Corrosion Low Contact Resistance. Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed and to Cable Manufacturer Instructions. Temperature Rating 90 Degrees C. .
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Large Terminals & Connectors
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
662381034168 / 6623810341688 / 00662381034168
Weight per unit
1.98 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
L40048 - Small Image
 
L40048 - Large Image
Tech Bulletins
 
 
L40048 - Tech Bulletin
Other Links
 
 
L40048 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
600 V
Material
Copper
Material, Color, and Finish
Color
Blue
Finish
Tin Plated
Dimensions and Weight
Size
L=3.85 - W=1.38 - OD=.949 - ID=.764
Descriptions
Product Type
Cu CMP Lug Long 400 MCM 1/2 Bolt Size
extra long description
NSI L40048 CU CMP Lug Long 400 MCM
Features
1 Hole Long Barrel Copper Compression Lug 400 MCM - 1/2" Bolt Long Barrel Copper Compression Lugs are produced from high conductivity copper tubing. They are tin-plated to provide corrosion low contact resistance. Marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed and to cable manufacturer instructions. Temperature rating 90 degrees C. .
Description
NSI L40048 CU CMP LUG LONG 400 MCM
Long Description
1 Hole Long Barrel Copper Compression Lug 400 MCM - 1/2" Bolt Long Barrel Copper Compression Lugs are produced from high conductivity copper tubing. They are tin-plated to provide corrosion low contact resistance. Marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed and to cable manufacturer instructions. Temperature rating 90 degrees C. .
Special Features
400 MCM (STR) - 1/2 Mounting Hole
Additional Information
Number of Holes
1
Warranty
1 YEAR
Stud Size
1/2
Cable Size
400 MCM (STR)
Manufacturer Information
Brand
NSi
Manufacturers Part Number
L40048
GTIN
00662381034168
UPC
662381034168
Taxonomies, Classifications, and Categories
Type
Long Barrel - One Hole
Packaging
Weight per each
1.98
Carton
1
Uses, Certifications, and Standards
Mounting
1/2 Mounting Hole
environmental conditions
90 C
Application
Terminate, Splice, Tap Power Connectors
standard
UL486A/B
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat