L40N - 4/0 1/2" 2-Hole Long Barrel Compression Lug

Nsi

  • $19.24 (Each)
  • $19.24 (Each)

  • $480.96 (Per 25)

  • $1,923.82 (Per 100)

In-Stock: 1,178 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
L40N
Manufacturer
Nsi
Manufacturer's Part Number
L40N
Description
4/0 1/2" 2-Hole Long Barrel Compression Lug
2HOLE Long Barrel Copper Compression LUG4/0 Awg -1/2" Bolt Long Barrel Copper Compression Lugs Is A Type Of Copper Compression Connector That Is Produced From High Conductivity Copper Tubing. They Are Tin-Plated to Provide Corrosion Resistance and Are Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
662381035127 / 6623810351274 / 00662381035127
Weight per unit
0.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.24 (Each)
Carton
$19.24 (Each)
Standard Packaging
$480.96 (Per 25)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
1,178
Resources
Images
 
 
L40N - Small Image
 
L40N - Large Image
 
L40N - Large Image
 
L40N - Large Image
 
L40N - Large Image
Other Links
 
 
L40N - Other
Tech Bulletins
 
 
L40N - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Copper
Voltage Rating
600 V
Material, Color, and Finish
Color
Purple
Finish
Tin Plated
Dimensions and Weight
Size
L=4.72 - W=1.00 - OD=.690 - ID=.550
Descriptions
Description
4/0 1/2" 2-HOLE LONG BARREL COMPRESSION LUG
Extra Long Description
NSI L40N CMP Lug Cu Long 4/0 AWG Ne
Features
2Hole Long Barrel Copper Compression Lug4/0 AWG -1/2" Bolt Long Barrel Copper Compression Lugs is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Long Description
2Hole Long Barrel Copper Compression Lug4/0 AWG -1/2" Bolt Long Barrel Copper Compression Lugs is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Product Type
CMP Lug Cu Long 4/0 Awg Nema MTG Spac
Special Features
4/0 AWG (STR) - 1/2 Mounting Holes - 1 3/4 Hole Spacing
Additional Information
Cable Size
4/0 AWG (STR)
Number Of Holes
2
Stud Size
1/2
Warranty
1 YEAR
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
L40N
GTIN
00662381035127
UPC
662381035127
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel - Two Hole
Packaging
Weight per each
0.22
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Terminate, Splice, Tap Power Connectors
Environmental Conditions
90 C
Mounting
1/2 Mounting Holes
Standard
UL486A/B
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat