L40N - 4/0 1/2" 2-Hole Long Barrel Compression Lug

Nsi

  • $19.24 (Each)
  • $19.24 (Each)

  • $480.96 (Per 25)

  • $1,923.82 (Per 100)
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
L40N
Manufacturer
Nsi
Manufacturer's Part Number
L40N
Description
4/0 1/2" 2-Hole Long Barrel Compression Lug
2HOLE Long Barrel Copper Compression LUG4/0 Awg -1/2" Bolt Long Barrel Copper Compression Lugs Is A Type Of Copper Compression Connector That Is Produced From High Conductivity Copper Tubing. They Are Tin-Plated to Provide Corrosion Resistance and Are Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
662381035127 / 6623810351274 / 00662381035127
Weight per unit
0.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.24 (Each)
Carton
$19.24 (Each)
Standard Packaging
$480.96 (Per 25)
Stock Availability
Local Store
Find nearby stock
All Stores
1,159
Resources
Images
 
 
L40N - Small Image
 
L40N - Large Image
 
L40N - Large Image
 
L40N - Large Image
 
L40N - Large Image
Other Links
 
 
L40N - Other
Tech Bulletins
 
 
L40N - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of L40N.
Jump To:

Similar Items

Similar items are close alternatives to L40N, though they may not be 100% alike.

4/0 Awg Cu, Two Hole, 1/2 Stud Size, 1-3/4 Hole Spacing, Long Barrel Internal Ch...
  • MFR Part #: YA282N
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 10 ($531.30) ·
YA282N - Burndy LLC

Check local availability

Total Availability: In Stock

Book Price

$53.13

Each

QTY:
Each
Add
Compression Lug, 4/0 Awg Conductor Size, Non-Insulated, Copper Conductor Materia...
  • MFR Part #: 54866BE
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 10 ($226.66) ·
54866BE - Abb Installation Products, Inc

Check local availability

Total Availability: In Stock

Book Price

$22.67

Each

QTY:
Each
Add
Cross Referenced

These items are similar to L40N but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
31145 3M Electrical Products 00054007126003
VHCL-4/0-12BN Anderson n/a
VHCL4038BN Anderson n/a
YA28-2LN Burndy 00781810503522
YA28-2N Burndy 00781810503652
YA28N Burndy 00781810282229
CCBL4/0-50 Galvan Industries 00632591710886
L 40N Greaves n/a
L-40-N Greaves 00784491400159
CLND-4/0-12-134 ILSCO 00783669640540
CLWD-4/0-12-134 ILSCO 00783669640557
CRB-4/0L2 ILSCO n/a
CSWD-4/0-12-134 ILSCO 00783669640571
94368 Morris 00601986943680
L40N NSi Industries 00662381035127
LCC4/0-12-X Panduit 00074983902408
LCD4/0-12-X Panduit 00074983900961
LCCX2012X Panduit 00074983425877
BBLU-4/0D Penn-Union 00785037216104
54866BE Thomas & Betts 00786210898049
HDL 4/0 N Thomas & Betts n/a
L4/0-N Thomas & Betts n/a
LCN-40 Thomas & Betts 00783786032518
54479 Thomas & Betts 00786210544793
S989138 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat