L414 - #4 1-Hole Long Barrel Compression Lug 1/4" Bolt

Nsi

  • $4.30 (Each)
  • $4.30 (Each)

  • $430.12 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
L414
Manufacturer
Nsi
Manufacturer's Part Number
L414
Description
#4 1-Hole Long Barrel Compression Lug 1/4" Bolt
Copper Compression Lug, Gray Insulation Color, 600 V to 35 KV, +90 °C Operating Temperature, 2-3/8 In Overall Length, 0.03 LB
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
662381034410 / 6623810344108 / 00662381034410
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.30 (Each)
Carton
$4.30 (Each)
Standard Packaging
$430.12 (Per 100)
Resources
Images
 
 
L414 - Small Image
 
L414 - Large Image
 
L414 - Large Image
Tech Bulletins
 
 
L414 - Tech Bulletin
Other Links
 
 
L414 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
600 V to 35 KV
Material
Copper
Material, Color, and Finish
Insulation Color
Gray
Conductor Material
Copper
Color
Gray
Finish
Tin Plated
Dimensions and Weight
Overall Length
2-3/8 in
Size
L=1.77 - W=.490 - OD=.340 - ID=.250
Descriptions
Description
#4 1-HOLE LONG BARREL COMPRESSION LUG 1/4" BOLT
Product Type
Copper Compression Lug
Long Description
Copper Compression Lug, Gray Insulation Color, 600 V to 35 KV, +90 °C Operating Temperature, 2-3/8 in Overall Length, 0.03 lb
Features
4 AWG Cu. Compression Lug, 1/4" Bolt Size, GREY.
Short Description
Copper Compression Lug Long 4 AWG
extra long description
NSI L414 CU CMP Lug Long 4 AWG 1/4
Special Features
# 4 AWG (STR) - 1/4 Mounting Hole
Additional Information
For Stud Size
1/4 in
Maximum Operating Temperature
+90 °C
Standards Met
cULus 155027 Listed;ul486a/b Listed;ul467
Made in USA
yes
package quantity
1 CT;100 PK
Cable Size
# 4 AWG (STR)
Number of Holes
1
Warranty
1 YEAR
Stud Size
1/4
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
L414
GTIN
00662381034410
UPC
662381034410
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel - One Hole
Packaging
Weight
0.03 lb
Weight per each
0.03
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Terminate, Splice, Tap Power Connectors
standard
UL486A/B, UL467 (8 AWG -3/0 AWG)
Mounting
1/4 Mountinng Hole
environmental conditions
90 C
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat