L438 - #4 1-Hole Long Barrel Compression Lug 3/8" Bolt

Nsi

  • $5.00 (Each)
  • $5.00 (Each)

  • $499.52 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
L438
Manufacturer
Nsi
Manufacturer's Part Number
L438
Description
#4 1-Hole Long Barrel Compression Lug 3/8" Bolt
Compression Lug, #6 Awg Conductor Size, #4 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Gray Insulation Color, 1 Conductor, +90 °C Operating Temperature, 1.913 In Overall Length, 600 V Ac, 0.03 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
662381034021 / 6623810340216 / 00662381034021
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.00 (Each)
Carton
$5.00 (Each)
Standard Packaging
$499.52 (Per 100)
Resources
Images
 
 
L438 - Small Image
 
L438 - Large Image
 
L438 - Large Image
Specifications Sheets
 
 
L438 - Specification Sheet
Other Links
 
 
L438 - Other
Tech Bulletins
 
 
L438 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
1
Voltage Rating
600 V
Material
Copper
Material, Color, and Finish
Conductor Material
Copper
Insulation Color
Gray
Color
Gray
Finish
Tin Plated
Dimensions and Weight
Overall Length
1.913 in
Size
L=1.91 - W=.591 - OD=.340 - ID=.250
Descriptions
Description
#4 1-HOLE LONG BARREL COMPRESSION LUG 3/8" BOLT
Product Type
Compression Lug
extra long description
NSI L438 CU CMP Lug Long 4 AWG 3/8
Features
1 Hole Long Barrel Copper Compression Lug 4 AWG - 3/8" Bolt Long Barrel Copper Compression Lugs are produced from high conductivity copper tubing. They are tin-plated to provide corrosion low contact resistance. Marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed and to cable manufacturer instructions. Temperature rating 90 degrees C. .
Long Description
Compression Lug, #6 AWG Conductor Size, #4 AWG Conductor Size, Non-Insulated, Copper Conductor Material, Gray Insulation Color, 1 conductor, +90 °C Operating Temperature, 1.913 in Overall Length, 600 V ac, 0.03 lb/EA
Short Description
#6 to #4 AWG Compression Lug, Non-Insulated, 1.913 in L, 600 VAC
Special Features
Long Barrel;High Conductivity
Additional Information
Maximum Conductor Size
#4 AWG
For Stud Size
3/8 in
Insulated/Non-Insulated
Non-Insulated
Minimum Conductor Size
#6 AWG
Maximum Operating Temperature
+90 °C
for use with
Terminate;Splice;Tap Power Connectors
Maximum Voltage Rating
600 V ac
Standards Met
UL Listed 486 A, 467;cULus Listed;NEC 310.15
package quantity
100 CT
Number of Holes
1
Warranty
1 YEAR
Stud Size
3/8
Cable Size
# 4 AWG (STR)
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
L438
sub brand
NSI
GTIN
00662381034021
UPC
662381034021
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel - One Hole
Packaging
Weight
0.03 lb/EA
Weight per each
0.03
Carton
1
Package
100
Uses, Certifications, and Standards
Mounting
3/8 Mounting Hole
environmental conditions
90 C
Application
Terminate, Splice, Tap Power Connectors
standard
UL486A/B, UL467 (8 AWG -3/0 AWG)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat