L50048 - 500MCM 1-Hole Long Barrel Compression Lug 1/2" Bol

Nsi

  • $32.33 (Each)
  • $32.33 (Each)

  • $193.98 (Per 6)

  • $3,233.00 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
L50048
Manufacturer
Nsi
Manufacturer's Part Number
L50048
Description
500MCM 1-Hole Long Barrel Compression Lug 1/2" Bol
1 Hole Long Barrel Copper Compression Lug 500 MCM - 1/2" Bolt Long Barrel Copper Compression Lugs Are Produced From High Conductivity Copper Tubing. They Are Tin-Plated to Provide Corrosion Low Contact Resistance. Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed and to Cable Manufacturer Instructions. Temperature Rating 90 Degrees C. .
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
662381034175 / 6623810341756 / 00662381034175
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$32.33 (Each)
Carton
$193.98 (Per 6)
Resources
Images
 
 
L50048 - Small Image
 
L50048 - Large Image
Tech Bulletins
 
 
L50048 - Tech Bulletin
Other Links
 
 
L50048 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
600 V
Material
Copper
Material, Color, and Finish
Finish
Tin Plated
Color
Brown
Dimensions and Weight
Size
L=4.13 - W=1.53 - OD=1.06 - ID=.835
Descriptions
Description
500MCM 1-HOLE LONG BARREL COMPRESSION LUG 1/2" BOL
Product Type
Cu CMP Lug Long 500 MCM 1/2 Bolt Size
extra long description
NSI L50048 CU CMP Lug Long 500 MCM
Features
1 Hole Long Barrel Copper Compression Lug 500 MCM - 1/2" Bolt Long Barrel Copper Compression Lugs are produced from high conductivity copper tubing. They are tin-plated to provide corrosion low contact resistance. Marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed and to cable manufacturer instructions. Temperature rating 90 degrees C. .
Long Description
1 Hole Long Barrel Copper Compression Lug 500 MCM - 1/2" Bolt Long Barrel Copper Compression Lugs are produced from high conductivity copper tubing. They are tin-plated to provide corrosion low contact resistance. Marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed and to cable manufacturer instructions. Temperature rating 90 degrees C. .
Special Features
500 MCM (STR) - 1/2 Mounting Hole
Additional Information
Number of Holes
1
Warranty
1 YEAR
Stud Size
1/2
Cable Size
500 MCM (STR)
Manufacturer Information
Brand
NSi
Manufacturers Part Number
L50048
GTIN
00662381034175
UPC
662381034175
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel - One Hole
Packaging
Weight per each
0.5
Carton
6
Uses, Certifications, and Standards
Application
Terminate, Splice, Tap Power Connectors
standard
UL486A/B
Mounting
1/2 Mounting Hole
environmental conditions
90 C
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat