L614 - #6 1-Hole Long Barrel Compression Lug 1/4" Bolt

Nsi

  • $3.79 (Each)
  • $3.79 (Each)

  • $379.46 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
L614
Manufacturer
Nsi
Manufacturer's Part Number
L614
Description
#6 1-Hole Long Barrel Compression Lug 1/4" Bolt
Compression Lug, #8 Awg Conductor Size, #6 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Blue Insulation Color, 1 Conductor, +90 °C Operating Temperature, 1.772 In Overall Length, 600 V, 0.02 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
662381034007 / 6623810340070 / 00662381034007
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.79 (Each)
Carton
$3.79 (Each)
Standard Packaging
$379.46 (Per 100)
Resources
Images
 
 
L614 - Small Image
 
L614 - Large Image
 
L614 - Large Image
Tech Bulletins
 
 
L614 - Tech Bulletin
Other Links
 
 
L614 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
1
Voltage Rating
600 V
Material
Copper
Material, Color, and Finish
Conductor Material
Copper
Insulation Color
Blue
Color
Blue
Dimensions and Weight
Overall Length
1.772 in
Size
L=1.77 - W=.420 - OD=.300 - ID=.200
Descriptions
Description
#6 1-HOLE LONG BARREL COMPRESSION LUG 1/4" BOLT
Product Type
Compression Lug
Long Description
Compression Lug, #8 AWG Conductor Size, #6 AWG Conductor Size, Non-Insulated, Copper Conductor Material, Blue Insulation Color, 1 conductor, +90 °C Operating Temperature, 1.772 in Overall Length, 600 V, 0.02 lb/EA
Short Description
#8 to #6 AWG Compression Lug, Non-Insulated, 1.772 in L, 600 V, 100
Special Features
Long Barrel;High Conductivity
extra long description
NSI L614 CU CMP Lug Long 6 AWG 1/4
Features
1 Hole Long Barrel Copper Compression Lug 6 AWG - 1/4" Bolt Long Barrel Copper Compression Lugs are produced from high conductivity copper tubing. They are tin-plated to provide corrosion low contact resistance. Marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed and to cable manufacturer instructions. Temperature rating 90 degrees C. .
Additional Information
Maximum Conductor Size
#6 AWG
Minimum Conductor Size
#8 AWG
For Stud Size
1/4 in
Insulated/Non-Insulated
Non-Insulated
Maximum Operating Temperature
+90 °C
for use with
Terminate;Splice;Tap Power Connectors
Maximum Voltage Rating
600 V
Standards Met
UL Listed 486 A, 467;cULus Listed;NEC 310.15
package quantity
100 CT
Cable Size
# 6 AWG (STR)
Number of Holes
1
Warranty
1 YEAR
Stud Size
1/4
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
L614
sub brand
NSI
GTIN
00662381034007
UPC
662381034007
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel - One Hole
Packaging
Weight
0.02 lb/EA
Weight per each
0.02
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Terminate, Splice, Tap Power Connectors
Mounting
1/4 Mounting Hole
environmental conditions
90 C
standard
UL486A/B, UL467 (8 AWG -3/0 AWG)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat