L6N - #6 1/2" 2 Hole Long Barrel Compression Lug

Nsi

  • $16.46 (Each)
  • $16.46 (Each)

  • $1,645.71 (Per 100)
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
L6N
Manufacturer
Nsi
Manufacturer's Part Number
L6N
Description
#6 1/2" 2 Hole Long Barrel Compression Lug
2 Hole Long Barrel Copper Compression Lug 6 Awg - 1/2" Bolt Long Barrel Copper Compression Lugs Are Produced From High Conductivity Copper Tubing. Allows Easy Inspection Of The Termination to Assure Complete Cable Insertion. Tin-Plated to Provide Corrosion and Low Contact Resistance. Marked With Die Index and Color Coded. Listed For 35KV Maximum When Properly Installed. Rated 600V. Culus 486A/B Listed. UL467 Listed On Sizes 6 Awg - 3/0 Awg. Temperature Rating 90 Degrees C.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
662381035011 / 6623810350116 / 00662381035011
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.46 (Each)
Carton
$16.46 (Each)
Standard Packaging
$1,645.71 (Per 100)
Stock Availability
Local Store
Find nearby stock
All Stores
438
Resources
Images
 
 
L6N - Small Image
 
L6N - Large Image
 
L6N - Large Image
Other Links
 
 
L6N - Other
Tech Bulletins
 
 
L6N - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of L6N.
Jump To:

Cross Referenced

These items are similar to L6N but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
94320 Morris 00601986943208
L6N NSi Industries 00662381035011
YA6C-2N Burndy 00781810501818
YA8C2N Burndy 00781810447550
LCC6-12-L Panduit 00074983902859
LCC612L Panduit n/a
BBLU 6D N Penn-Union 00785037216241
256-30695-868 Thomas & Betts 00786210128061
25630695868 Thomas & Betts n/a
L6N Greaves 00784491330692
54852BE Thomas & Betts 00786210897974
LCN6-12 Thomas & Betts 00783786032723

* All prices subject to change.

Begin Live Chat