L6N14 - #6 2H Copper Lug

Nsi

  • $14.15 (Each)
  • $14.15 (Each)

  • $1,415.10 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
L6N14
Manufacturer
Nsi
Manufacturer's Part Number
L6N-14
Description
#6 2H Copper Lug
2 Hole Long Barrel Copper Compression Lug 6 Awg - 1/4" Bolt - 1" Mounting Hole Spacing Long Barrel Copper Compression Lugs Are Produced From High Conductivity Copper Tubing. Allows Easy Inspection Of The Termination to Assure Complete Cable Insertion. Tin-Plated to Provide Corrosion and Low Contact Resistance. Marked With Die Index and Color Coded. Listed For 35KV Maximum When Properly Installed. Rated 600V. Culus 486A/B Listed. UL467 Listed On Sizes 6 Awg - 3/0 Awg. Temperature Rating 90 Degrees C.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
662381035004 / 6623810350048 / 00662381035004
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.15 (Each)
Carton
$14.15 (Each)
Standard Packaging
$1,415.10 (Per 100)
Resources
Images
 
 
L6N14 - Small Image
 
L6N14 - Large Image
Tech Bulletins
 
 
L6N14 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
600 V
Material
Copper
Material, Color, and Finish
Color
Blue
Finish
Tin Plated
Dimensions and Weight
Size
L=2.36 - W=.420 - OD=.300 - ID=.200
Descriptions
Description
#6 2H COPPER LUG
Product Type
Cu CMMP Lug Long 6 Awg 1/4 Bolt 5/8 Spac
Long Description
2 Hole Long Barrel Copper Compression Lug 6 AWG - 1/4" Bolt - 1" Mounting Hole Spacing Long Barrel Copper Compression Lugs are produced from high conductivity copper tubing. Allows easy inspection of the termination to assure complete cable insertion. Tin-plated to provide corrosion and low contact resistance. Marked with die index and color coded. Listed for 35KV maximum when properly installed. Rated 600V. cULus 486A/B Listed. UL467 Listed on sizes 6 AWG - 3/0 AWG. Temperature rating 90 degrees C.
Special Features
# 6 AWG (STR) - 1/4 Mounting Holes - 5/8 Hole Spacing
extra long description
NSI L6N-14 CU CMMP Lug Long 6 AWG 1
Features
2 Hole Long Barrel Copper Compression Lug 6 AWG - 1/4" Bolt - 1" Mounting Hole Spacing Long Barrel Copper Compression Lugs are produced from high conductivity copper tubing. Allows easy inspection of the termination to assure complete cable insertion. Tin-plated to provide corrosion and low contact resistance. Marked with die index and color coded. Listed for 35KV maximum when properly installed. Rated 600V. cULus 486A/B Listed. UL467 Listed on sizes 6 AWG - 3/0 AWG. Temperature rating 90 degrees C.
Additional Information
Cable Size
# 6 AWG (STR)
Warranty
1 YEAR
Stud Size
1/4
Number of Holes
2
Manufacturer Information
Brand
NSi
Manufacturers Part Number
L6N-14
GTIN
00662381035004
UPC
662381035004
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel - Two Hole
Packaging
Weight per each
0.04
Carton
1
Package
100
Uses, Certifications, and Standards
Mounting
1/4 Mounting Holes
environmental conditions
90 C
Application
Terminate, Splice, Tap Power Connectors
standard
UL486A/B, UL467 (8 AWG -3/0 AWG)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat