L6N141 - 6AWG 1/4"STD 2H 5/8"SPC Cu CMP Lug

Nsi

  • $11.52 (Each)
  • $11.52 (Each)

  • $1,151.99 (Per 100)
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
L6N141
Manufacturer
Nsi
Manufacturer's Part Number
L6N-141
Description
6AWG 1/4"STD 2H 5/8"SPC Cu CMP Lug
2 Hole Long Barrel Copper Compression Lug 6 Awg - 1/4" Bolt - 5/8" Mounting Spacing Long Barrel Copper Compression Lugs Are Produced From High Conductivity Copper Tubing. Allows Easy Inspection Of The Termination to Assure Complete Cable Insertion. Tin-Plated to Provide Corrosion and Low Contact Resistance. Marked With Die Index and Color Coded. Listed For 35KV Maximum When Properly Installed. Rated 600V. Culus 486A/B Listed. UL467 Listed On Sizes 6 Awg - 3/0 Awg. Temperature Rating 90 Degrees C.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
662381339003 / 6623813390034 / 00662381339003
Weight per unit
4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.52 (Each)
Carton
$11.52 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
0
Resources
Images
 
 
L6N141 - Small Image
 
L6N141 - Large Image
Tech Bulletins
 
 
L6N141 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of L6N141.
Jump To:

Similar Items

Similar items are close alternatives to L6N141, though they may not be 100% alike.

Copper Two-Hole Lug, Long Barrel, Blind End, Max 35KV, #6 Awg Wire, 1/4 Inch Bol...
  • MFR Part #: 54852BE
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 50 ($797.68) · 500 ($7,976.85) ·
54852BE - Abb Installation Products, Inc

Check local availability

Total Availability: In Stock

Book Price

$15.95

Each

QTY:
Each
Add
Cross Referenced

These items are similar to L6N141 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
YA6C2TC14E2 Burndy 00781810019726
L6N-141 NSi Industries 00662381339003
L6N-142 NSi Industries 00662381339010
LCCX6-14B-L Panduit 00074983425389
LCCX614BL Panduit n/a
BBLU 6D 2TC14E2 Penn-Union 00785037216784
256-30695-1225 Thomas & Betts 00786210072500
256306951225 Thomas & Betts n/a
YA6C-2TC14 Burndy 00781810019511
L6-TC14-1 Greaves 00784491330616
CRB-6L2 ILSCO n/a
BBLU-6D-2TC14 Penn-Union n/a

* All prices subject to change.

Begin Live Chat