L750N - 750 1/2" 2 Hole Long Barrel Compression Lug

Nsi

  • $67.63 (Each)
  • $67.63 (Each)

  • $202.88 (Per 3)

  • $6,762.81 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
L750N
Manufacturer
Nsi
Manufacturer's Part Number
L750N
Description
750 1/2" 2 Hole Long Barrel Compression Lug
2 Hole Long Barrel Copper Compression Lug 750 MCM-1/2" Bolt - 1 3/4" Mounting Hole Spacing Long Barrel Copper Compression Lugs Is A Type Of Copper Compression Connector That Is Produced From High Conductivity Copper Tubing. They Are Tin-Plated to Provide Corrosion Resistance and Are Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
662381035196 / 6623810351960 / 00662381035196
Weight per unit
1.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$67.63 (Each)
Carton
$67.63 (Each)
Standard Packaging
$202.88 (Per 3)
Resources
Images
 
 
L750N - Small Image
 
L750N - Large Image
Tech Bulletins
 
 
L750N - Tech Bulletin
Other Links
 
 
L750N - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
600 V
Material
Copper
Material, Color, and Finish
Finish
Tin Plated
Color
Black
Dimensions and Weight
Size
L=6.30 - W=1.90 - OD=1.31 - ID=1.04
Descriptions
Description
750 1/2" 2 HOLE LONG BARREL COMPRESSION LUG
Product Type
Cu CMP Lug Long 750 MCM Nema MTG Spac
extra long description
NSI L750N CU CMP Lug Long 750 MCM N
Features
2 Hole Long Barrel Copper Compression Lug 750 MCM-1/2" Bolt - 1 3/4" Mounting Hole Spacing Long Barrel Copper Compression Lugs is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Long Description
2 Hole Long Barrel Copper Compression Lug 750 MCM-1/2" Bolt - 1 3/4" Mounting Hole Spacing Long Barrel Copper Compression Lugs is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Special Features
750 MCM (STR) - 1/2 Mounting Hole - 1 3/4 Hole Spacing
Additional Information
Warranty
1 YEAR
Stud Size
1/2
Number of Holes
2
Cable Size
750 MCM (STR)
Manufacturer Information
Brand
NSi
Manufacturers Part Number
L750N
GTIN
00662381035196
UPC
662381035196
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel - Two Hole
Packaging
Weight per each
1.15
Carton
1
Package
3
Uses, Certifications, and Standards
Mounting
1/2 Mounting Holes
standard
UL486A/B
environmental conditions
90 C
Application
Terminate, Splice, Tap Power Connectors
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat