L838P - #8, 3/8STD 1H CMP Lug

Nsi

  • $6.09 (Each)
  • $6.09 (Each)

  • $609.21 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
L838P
Manufacturer
Nsi
Manufacturer's Part Number
L838P
Description
#8, 3/8STD 1H CMP Lug
1 Hole Long Barrel Copper Compression Lug With Peep Hole 8 Awg - 3/8" Bolt Long Barrel Copper Compression Lugs Are Produced From High Conductivity Copper Tubing. They Are Tin-Plated to Provide Corrosion Low Contact Resistance. Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed and to Cable Manufacturer Instructions. Temperature Rating 90 Degrees C. .
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
T&B C Tap Lugs
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
662381336309 / 6623813363090 / 00662381336309
Weight per unit
2.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.09 (Each)
Carton
$6.09 (Each)
Resources
Images
 
 
L838P - Large Image
 
L838P - Large Image
Tech Bulletins
 
 
L838P - Tech Bulletin
Other Links
 
 
L838P - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
600 V
Material
Copper
Material, Color, and Finish
Color
Red
Finish
Tin Plated
Dimensions and Weight
Size
L=1.52 - W=.420 - OD=.295 - ID=.205
Descriptions
Product Type
Cu CMP Lug Long 8 Awg 3/8 Bolt Size-Peep
Description
#8,3/8STD 1H CMP LUG
extra long description
NSI L838P CU CMP Lug Long 8 AWG 3/8
Features
1 Hole Long Barrel Copper Compression Lug with Peep Hole 8 AWG - 3/8" Bolt Long Barrel Copper Compression Lugs are produced from high conductivity copper tubing. They are tin-plated to provide corrosion low contact resistance. Marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed and to cable manufacturer instructions. Temperature rating 90 degrees C. .
Long Description
1 Hole Long Barrel Copper Compression Lug with Peep Hole 8 AWG - 3/8" Bolt Long Barrel Copper Compression Lugs are produced from high conductivity copper tubing. They are tin-plated to provide corrosion low contact resistance. Marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed and to cable manufacturer instructions. Temperature rating 90 degrees C. .
Special Features
# 8 AWG (STR) - 3/8 Mounting Hole
Additional Information
Cable Size
# 8 AWG (STR)
Number of Holes
1
Warranty
1 YEAR
Stud Size
3/8
Manufacturer Information
Manufacturers Part Number
L838P
Brand
NSi
GTIN
00662381336309
UPC
662381336309
Taxonomies, Classifications, and Categories
Category Description
T&B C TAP LUGS
Type
Long Barrel - One Hole With Peep Hole
Packaging
Weight per each
2.2
Carton
1
Uses, Certifications, and Standards
Mounting
3/8 Mounting Hole
environmental conditions
90 C
Application
Terminate, Splice, Tap Power Connectors
standard
UL486A/B, UL467 (8 AWG -3/0 AWG)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat