M122503V - 12-10 Male Disc .250X.032

Nsi

  • $0.75 (Each)
  • $0.75 (Each)

  • $37.37 (Per 50)

  • $74.74 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
M122503V
Manufacturer
Nsi
Manufacturer's Part Number
M12-250-3V
Description
12-10 Male Disc .250X.032
Insulated Male Disconnect Is Vinyl Insulated and and Is A Miniterm Used For Wire Termination In Applications With A 250 Stud and 12-10 Awg. 50 Per Pack
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121432 - Electrical terminals
UPC/GTIN
662381069191 / 00662381069191
Weight per unit
0.204 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.75 (Each)
Carton
$0.75 (Each)
Standard Packaging
$37.37 (Per 50)
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
12-10 AWG
Voltage Rating
300 V
Material
Vinyl Insulation
Material, Color, and Finish
Finish
Tin Plated
Color
Yellow
Descriptions
Description
12-10 MALE DISC .250X.032
Long Description
Insulated Male Disconnect is vinyl insulated and and is a miniterm used for wire termination in applications with a 250 Stud and 12-10 AWG. 50 per pack
Special Features
Vinyl Insulated Male Disconnect 12-10 AWG - 50 Pack
Product Type
12-10 Male Disc .250X.032
extra long description
NSI M12-250-3V 12-10 Male Disc .250
Features
12-10 AWG Male Disconnect, 50 Per Pack
Additional Information
Terminal Size
.250 x .032
Warranty
1 YEAR
Number of Terminals
1
Manufacturer Information
Manufacturers Part Number
M12-250-3V
Brand
NSi
GTIN
00662381069191
UPC
662381069191
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Vinyl Insulated Male Disconnect
Packaging
Weight per each
0.204
Carton
1
Package
50
Uses, Certifications, and Standards
environmental conditions
75 C
standard
cULus
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat