M122503V - 12-10 Male Disc .250X.032

Nsi

  • $0.75 (Each)
  • $0.75 (Each)

  • $37.37 (Per 50)

  • $74.74 (Per 100)

Availability: Currently Out Of Stock
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
M122503V
Manufacturer
Nsi
Manufacturer's Part Number
M12-250-3V
Description
12-10 Male Disc .250X.032
Insulated Male Disconnect Is Vinyl Insulated and and Is A Miniterm Used For Wire Termination In Applications With A 250 Stud and 12-10 Awg. 50 Per Pack
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121432 - Electrical terminals
UPC/GTIN
662381069191 / 00662381069191
Weight per unit
0.204 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.75 (Each)
Carton
$0.75 (Each)
Standard Packaging
$37.37 (Per 50)
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
Wire Size
12-10 AWG
Voltage Rating
300 V
Material
Vinyl Insulation
Material, Color, and Finish
Finish
Tin Plated
Color
Yellow
Descriptions
Description
12-10 MALE DISC .250X.032
Long Description
Insulated Male Disconnect is vinyl insulated and and is a miniterm used for wire termination in applications with a 250 Stud and 12-10 AWG. 50 per pack
Special Features
Vinyl Insulated Male Disconnect 12-10 AWG - 50 Pack
Product Type
12-10 Male Disc .250X.032
extra long description
NSI M12-250-3V 12-10 Male Disc .250
Features
12-10 AWG Male Disconnect, 50 Per Pack
Additional Information
Terminal Size
.250 x .032
Warranty
1 YEAR
Number of Terminals
1
Manufacturer Information
Manufacturers Part Number
M12-250-3V
Brand
NSi
GTIN
00662381069191
UPC
662381069191
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Vinyl Insulated Male Disconnect
Packaging
Weight per each
0.204
Carton
1
Package
50
Uses, Certifications, and Standards
environmental conditions
75 C
standard
cULus
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of M122503V.
Jump To:

Similar Items

Similar items are close alternatives to M122503V, though they may not be 100% alike.

Vinyl-Insulated Male Tab, Length 1.08 Inches, Maximum Insulated .250, Tab Size ....
  • Our Part #: 10RC250T
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 10RC-250T
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 50 ($103.58) ·
10RC250T - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$103.58

Per 50

QTY:
Each
Add
Pan-Term® DV10-250M-L Loo
  • Our Part #: DV10250ML
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: DV10-250M-L
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 50 ($71.90) · 500 ($719.00) ·
DV10250ML - Panduit Corporation

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$1.44

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat