M162503V - 16-14 Male Disc .250X.032

Nsi

  • $54.11 (Per 100)
  • $0.54 (Each)

  • $54.11 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
M162503V
Manufacturer
Nsi
Manufacturer's Part Number
M16-250-3V
Description
16-14 Male Disc .250X.032
16-14 Awg, .250 X .030 Tab Vinyl Insulated Male Disc., 100 Per Pack
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121432 - Electrical terminals
UPC/GTIN
662381069184 / 00662381069184
Weight per unit
0.248 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.54 (Each)
Carton
$0.54 (Each)
Standard Packaging
$54.11 (Per 100)
Resources
Images
 
 
M162503V - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
16-14 AWG
Voltage Rating
300 V
Material
Vinyl Insulation
Material, Color, and Finish
Color
Blue
Descriptions
Description
16-14 MALE DISC .250X.032
Product Type
16-14 Male Disc .250X.032
extra long description
NSI M16-250-3V 16-14 Male Disc .250
Features
16-14 AWG, .250 x .030 Tab Vinyl Insulated Male Disc., 100 Per Pack
Long Description
16-14 AWG, .250 x .030 Tab Vinyl Insulated Male Disc., 100 Per Pack
Special Features
Vinyl Insulated Male Disconnect 16-14 AWG - 100 Pack
Additional Information
Terminal Size
.250 x .032
Number of Terminals
1
Warranty
1 YEAR
Manufacturer Information
Manufacturers Part Number
M16-250-3V
Brand
NSi
GTIN
00662381069184
UPC
662381069184
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Vinyl Insulated Male Disconnect
Availability
minimum qty
100
Packaging
Weight per each
0.248
Carton
1
Package
100
Uses, Certifications, and Standards
environmental conditions
75 C
standard
cULus
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat