N2 - #2 STR Cu Split Bolt

Nsi

  • $10.43 (Each)
  • $10.43 (Each)

  • $417.00 (Per 40)

  • $1,042.50 (Per 100)

In-Stock: 2,757 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
N2
Manufacturer
Nsi
Manufacturer's Part Number
N-2
Description
#2 STR Cu Split Bolt
Split Bolt Connector, #6 Awg (Range Of Equal Main and Tap-Solid) Conductor Size, #2 Awg (Range Of Equal Main and Tap-Stranded);#14 Awg (Minimum Tap With One Maximum Main-Stranded) Conductor Size, Non-Insulated, Copper;Copperweld Conductor Material, 2 Conductors, +90 °C Operating Temperature, 1.153 In Overall Length, Split Terminal, 600 V, 0.13 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121719 - Strain reliefs
UPC/EAN/GTIN
662381020055 / 6623810200558 / 00662381020055
Weight per unit
0.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.43 (Each)
Carton
$10.42 (Each)
Standard Packaging
$417.00 (Per 40)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
2,757
Resources
Images
 
 
N2 - Large Image
 
N2 - Large Image
 
N2 - Large Image
Other Links
 
 
N2 - Other
Brochures
 
 
N2 - Brochure
Tech Bulletins
 
 
N2 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Copper
Number Of Conductors
2
Poles
1
Terminal Type
Split
Voltage Rating
600 V
Wire Size
6 SOL - 2 STR
Material, Color, and Finish
Color
Copper
Conductor Material
Copper;Copperweld
Finish
COPPER
Dimensions and Weight
Overall Length
1.153 in
Size
L=1.153 - W=.748
Descriptions
Description
#2 STR CU SPLIT BOLT
Extra Long Description
NSI N-2 Split Bolt Copper 2
Features
Copper Split Bolt Connector 2 AWG Copper Split Bolt Connectors are high-strength solderless service connectors made of high-copper alloy for copper and copperweld wires. Type for two maximum wire sizes.
Long Description
Split Bolt Connector, #6 AWG (Range of Equal Main and Tap-Solid) Conductor Size, #2 AWG (Range of Equal Main and Tap-Stranded);#14 AWG (Minimum Tap with one Maximum Main-Stranded) Conductor Size, Non-Insulated, Copper;Copperweld Conductor Material, 2 Conductors, +90 °C Operating Temperature, 1.153 in Overall Length, Split Terminal, 600 V, 0.13 lb/EA
Product Type
Split Bolt Connector
Short Description
#2 Split Bolt Connector, Non-Insulated, 1.153 in L, 600 V
Special Features
High Strength Solderless Service Connector
Additional Information
For Use With
Wire Termination
Insulated/Non-Insulated
Non-Insulated
Maximum Conductor Size
#2 AWG (Range of Equal Main and Tap-Stranded);#14 AWG (Minimum Tap with one Maximum Main-Stranded)
Maximum Operating Temperature
+90 °C
Maximum Voltage Rating
600 V
Minimum Conductor Size
#6 AWG (Range of Equal Main and Tap-Solid)
Package Quantity
40 CT
Standards Met
UL Listed 486B, 486BA, 486BD;CSA Certified
Warranty
1 YEAR
Wire Type
Class A & B
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
N-2
Sub Brand
Split Bolts
GTIN
00662381020055
UPC
662381020055
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
Copper Split Bolts
Packaging
Weight
0.13 lb/EA
Weight per each
0.13
Carton
1
Package
40
Uses, Certifications, and Standards
Application
Wire Termination
Environmental Conditions
90 C
Standard
UL486B
Temperature Rating
90 C
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2,757

Location search:

Greater Nacogdoches Area

Location Stock Available

* All prices subject to change.

Begin Live Chat