N20 - 2/0 Cu Split Bolt

Nsi

  • $15.64 (Each)
  • $15.64 (Each)

  • $234.61 (Per 15)

  • $1,564.07 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
N20
Manufacturer
Nsi
Manufacturer's Part Number
N-2/0
Description
2/0 Cu Split Bolt
Split Bolt Connector, #2 Awg (Range Of Equal Main and Tap-Solid) Conductor Size, 2/0 Awg (Range Of Equal Main and Tap-Stranded);#14 Awg (Minimum Tap With One Maximum Main-Stranded) Conductor Size, Non-Insulated, Copper;Copperweld Conductor Material, 2 Conductors, +90 °C Operating Temperature, 1.574 In Overall Length, Split Terminal, 600 V, 0.28 LB/Ea
Slang Terms

Categories
Solderless Connectors - Large Terminals & Connectors
Classification
Split Bolts
UNSPSC
39121719 - Strain reliefs
UPC/EAN/GTIN
662381020079 / 6623810200794 / 00662381020079
Weight per unit
0.28 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.64 (Each)
Carton
$15.64 (Each)
Standard Packaging
$234.61 (Per 15)
Resources
Images
 
 
N20 - Large Image
 
N20 - Large Image
 
N20 - Large Image
Brochures
 
 
N20 - Brochure
Tech Bulletins
 
 
N20 - Tech Bulletin
Other Links
 
 
N20 - Other
Features
Terminal Type
Split
Poles
1
Number of Conductors
2
Wire Size
2 SOL - 2/0 STR
Voltage Rating
600 V
Material
Copper
Material, Color, and Finish
Conductor Material
Copper;Copperweld
Color
Copper
Finish
COPPER
Dimensions and Weight
Overall Length
1.574 in
Size
L=1.574 - W=.866
Descriptions
Product Type
Split Bolt Connector
Long Description
Split Bolt Connector, #2 AWG (Range of Equal Main and Tap-Solid) Conductor Size, 2/0 AWG (Range of Equal Main and Tap-Stranded);#14 AWG (Minimum Tap with one Maximum Main-Stranded) Conductor Size, Non-Insulated, Copper;Copperweld Conductor Material, 2 Conductors, +90 °C Operating Temperature, 1.574 in Overall Length, Split Terminal, 600 V, 0.28 lb/EA
Short Description
Split Bolt Connector, Non-Insulated, 1.574 in L, 600 V
Special Features
High Strength Solderless Service Connector
Description
2/0 CU SPLIT BOLT
Features
Copper Split Bolt Connector 2/0 AWG Copper Split Bolt Connectors are high-strength solderless service connectors made of high-copper alloy for copper and copperweld wires. Type for two maximum wire sizes.
extra long description
NSI N-2/0 Split Bolt Copper 2/0
Additional Information
Minimum Conductor Size
#2 AWG (Range of Equal Main and Tap-Solid)
Maximum Conductor Size
2/0 AWG (Range of Equal Main and Tap-Stranded);#14 AWG (Minimum Tap with one Maximum Main-Stranded)
for use with
Wire Termination
Maximum Voltage Rating
600 V
Standards Met
UL Listed 486B, 486BA, 486BD;CSA Certified
package quantity
15 CT
Insulated/Non-Insulated
Non-Insulated
Maximum Operating Temperature
+90 °C
Warranty
1 YEAR
Wire Type
Class A & B
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
N-2/0
sub brand
Split Bolts
GTIN
00662381020079
UPC
662381020079
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
Copper Split Bolts
Packaging
Weight
0.28 lb/EA
Weight per each
0.28
Carton
1
Package
15
Uses, Certifications, and Standards
environmental conditions
90 C
Temperature Rating
90 C
standard
UL486B
Application
Wire Termination
You must have an account to view stock levels

* All prices subject to change.