N20SP - 2/0 Al-Cu Split Bolt

Nsi

  • $19.45 (Each)
  • $19.45 (Each)

  • $291.80 (Per 15)

  • $1,945.35 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
N20SP
Manufacturer
Nsi
Manufacturer's Part Number
N-2/0SP
Description
2/0 Al-Cu Split Bolt
All Purpose Split Bolt Connector 2/0 Awg All Purpose Split Bolt Connectors Are Used For Combinations Of Aluminum to Copper, Aluminum to Aluminum, Steel to Aluminum, Copper to Copper, and Steel to Copper Applications. They Have An Electro-Tinned Body. Ul Listed For Copper and Copperweld Wires Only. Includes Nut, Spacer and Pressure Pad.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
662381020376 / 6623810203764 / 00662381020376
Weight per unit
0.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.45 (Each)
Carton
$19.45 (Each)
Standard Packaging
$291.80 (Per 15)
Resources
Images
 
 
N20SP - Large Image
 
N20SP - Large Image
Brochures
 
 
N20SP - Brochure
Tech Bulletins
 
 
N20SP - Tech Bulletin
Other Links
 
 
N20SP - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
2
Wire Size
6 STR - 2/0 SOL
Poles
1
Voltage Rating
600 V
Material
TIN PLATED COPPER
Material, Color, and Finish
Color
Tin Plated Copper
Finish
Tin Plated Copper
Dimensions and Weight
Size
L=1.574 - W=.866
Descriptions
extra long description
NSI N-2/0SP Copper Split Bolt 2/0
Features
All Purpose Split Bolt Connector 2/0 AWG All Purpose Split Bolt Connectors are used for combinations of aluminum to copper, aluminum to aluminum, steel to aluminum, copper to copper, and steel to copper applications. They have an electro-tinned body. UL listed for copper and copperweld wires only. Includes nut, spacer and pressure pad.
Description
2/0 AL-CU SPLIT BOLT
Long Description
All Purpose Split Bolt Connector 2/0 AWG All Purpose Split Bolt Connectors are used for combinations of aluminum to copper, aluminum to aluminum, steel to aluminum, copper to copper, and steel to copper applications. They have an electro-tinned body. UL listed for copper and copperweld wires only. Includes nut, spacer and pressure pad.
Special Features
6 STR-2/0 SOL - 15 Pack
Product Type
Copper Split Bolt 2/0
Additional Information
Warranty
1 YEAR
Wire Type
Class A & B
Manufacturer Information
Brand
NSi
Manufacturers Part Number
N-2/0SP
GTIN
00662381020376
UPC
662381020376
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
Tin Plated Copper Split Bolt
Packaging
Weight per each
0.19
Carton
1
Package
15
Uses, Certifications, and Standards
environmental conditions
90 C
Temperature Rating
90 C
standard
UL486B
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat