N250 - 250 Cu Split Bolt

Nsi

  • $27.84 (Each)
  • $27.84 (Each)

  • $167.03 (Per 6)

  • $2,783.84 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
N250
Manufacturer
Nsi
Manufacturer's Part Number
N-250
Description
250 Cu Split Bolt
Split Bolt Connector, #1/0 Awg (Range Of Equal Main and Tap-Solid) Conductor Size, 250 MCM (Range Of Equal Main and Tap-Stranded);1/0 Awg (Minimum Tap With One Maximum Main-Stranded) Conductor Size, Non-Insulated, Copper;Copperweld Conductor Material, 2 Conductors, +90 °C Operating Temperature, 2.106 In Overall Length, Split Terminal, 600 V, 0.53 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
662381020093 / 6623810200930 / 00662381020093
Weight per unit
0.53 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$27.84 (Each)
Carton
$27.84 (Each)
Standard Packaging
$167.03 (Per 6)
Resources
Images
 
 
N250 - Small Image
 
N250 - Large Image
 
N250 - Large Image
Tech Bulletins
 
 
N250 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Split
Voltage Rating
600 V
Poles
1
Wire Size
1/0 STR - 250 MCM
Number of Conductors
2
Material
Copper
Material, Color, and Finish
Conductor Material
Copper;Copperweld
Color
Copper
Finish
COPPER
Dimensions and Weight
Overall Length
2.106 in
Size
L=2.106 - W=1.102
Descriptions
Product Type
Split Bolt Connector
Long Description
Split Bolt Connector, #1/0 AWG (Range of Equal Main and Tap-Solid) Conductor Size, 250 MCM (Range of Equal Main and Tap-Stranded);1/0 AWG (Minimum Tap with one Maximum Main-Stranded) Conductor Size, Non-Insulated, Copper;Copperweld Conductor Material, 2 Conductors, +90 °C Operating Temperature, 2.106 in Overall Length, Split Terminal, 600 V, 0.53 lb/EA
Short Description
Split Bolt Connector, Non-Insulated, 2.106 in L, 600 V
Special Features
High Strength Solderless Service Connector
Description
250 CU SPLIT BOLT
Features
Copper Split Bolt Connector 250 MCM Copper Split Bolt Connectors are high-strength solderless service connectors made of high-copper alloy for copper and copperweld wires. Type for two maximum wire sizes.
extra long description
NSI N-250 Split Bolt Copper 250
Additional Information
Minimum Conductor Size
#1/0 AWG (Range of Equal Main and Tap-Solid)
Maximum Conductor Size
250 MCM (Range of Equal Main and Tap-Stranded);1/0 AWG (Minimum Tap with one Maximum Main-Stranded)
Insulated/Non-Insulated
Non-Insulated
Maximum Operating Temperature
+90 °C
for use with
Wire Termination
Maximum Voltage Rating
600 V
Standards Met
UL Listed 486B, 486BA, 486BD;CSA Certified
package quantity
6 CT
Wire Type
Class A & B
Warranty
1 YEAR
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
N-250
sub brand
Split Bolts
GTIN
00662381020093
UPC
662381020093
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
Copper Split Bolts
Packaging
Weight
0.53 lb/EA
Weight per each
0.53
Carton
1
Package
6
Uses, Certifications, and Standards
environmental conditions
90 C
Temperature Rating
90 C
standard
UL486B
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat