N250SP - 250 Al/Cu Split Bolt

Nsi

  • $35.19 (Each)
  • $35.19 (Each)

  • $211.16 (Per 6)

  • $3,519.28 (Per 100)
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
N250SP
Manufacturer
Nsi
Manufacturer's Part Number
N-250SP
Description
250 Al/Cu Split Bolt
All Purpose Split Bolt Connector 250 MCM All Purpose Split Bolt Connectors Are Used For Combinations Of Aluminum to Copper, Aluminum to Aluminum, Steel to Aluminum, Copper to Copper, and Steel to Copper Applications. They Have An Electro-Tinned Body. Ul Listed For Copper and Copperweld Wires Only. Includes Nut, Spacer and Pressure Pad.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
662381020390 / 6623810203900 / 00662381020390
Weight per unit
0.57 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$35.19 (Each)
Carton
$35.19 (Each)
Standard Packaging
$211.16 (Per 6)
Resources
Images
 
 
N250SP - Small Image
 
N250SP - Large Image
Tech Bulletins
 
 
N250SP - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Wire Size
1/0 STR - 250 MCM
Number of Conductors
2
Voltage Rating
600 V
Material
TIN PLATED COPPER
Material, Color, and Finish
Color
Tin Plated Copper
Finish
Tin Plated Copper
Dimensions and Weight
Size
L=2.106 - W=1.102
Descriptions
Features
All Purpose Split Bolt Connector 250 MCM All Purpose Split Bolt Connectors are used for combinations of aluminum to copper, aluminum to aluminum, steel to aluminum, copper to copper, and steel to copper applications. They have an electro-tinned body. UL listed for copper and copperweld wires only. Includes nut, spacer and pressure pad.
Description
250 AL/CU SPLIT BOLT
Long Description
All Purpose Split Bolt Connector 250 MCM All Purpose Split Bolt Connectors are used for combinations of aluminum to copper, aluminum to aluminum, steel to aluminum, copper to copper, and steel to copper applications. They have an electro-tinned body. UL listed for copper and copperweld wires only. Includes nut, spacer and pressure pad.
Special Features
1/0 SOL-250 MCM - 6 Pack
Product Type
Split Bolt Copper 250 Tin Plated
extra long description
NSI N-250SP Split Bolt Copper 250 T
Additional Information
Warranty
1 YEAR
Wire Type
Class A & B
Manufacturer Information
Brand
NSi
Manufacturers Part Number
N-250SP
GTIN
00662381020390
UPC
662381020390
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
Tin Plated Copper Split Bolt
Packaging
Weight per each
0.57
Carton
1
Package
6
Uses, Certifications, and Standards
environmental conditions
90 C
Temperature Rating
90 C
standard
UL486B
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of N250SP.
Jump To:

Similar Items

Similar items are close alternatives to N250SP, though they may not be 100% alike.

Type HPS - Split-Bolt Connector With Spacer, Conductor Range For Equal Main and ...
  • Our Part #: 40HPS
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 40HPS
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 25 ($1,031.17) ·
40HPS - Abb Installation Products, Inc

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$41.25

Each

QTY:
Each
Add
Tin-Plated, High Strength Copper Alloy Servit With Spacer. Spacer Seperates Diss...
  • Our Part #: KSU29
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: KSU29
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 25 ($2,030.00) ·
KSU29 - Burndy LLC

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$81.20

Each

QTY:
Each
Add
Split Bolt, Copper, Tin Plated, Type SBCT, #1 STR - 250 Kcmil.
  • Our Part #: SBCT250Q
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: SBCT250-Q
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 25 ($816.82) ·
SBCT250Q - Panduit Corporation

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$32.67

Each

QTY:
Each
Add
Cross Referenced

These items are similar to N250SP but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
ASB-250 Anderson n/a
SBS250 Anderson n/a
KSU-29 Burndy 00781810036853
SBD-250 ILSCO n/a
SK-250 ILSCO 00783669819120
90362 Morris 00601986903622
N-250SP NSi Industries 00662381020390
SBCT250-Q Panduit 00074983707744
SW-10 Penn-Union 00785037655842
40HPS Thomas & Betts 00783786200481
E 250 GP Thomas & Betts n/a
E250-GP Thomas & Betts n/a
A-14-SP Greaves 00784491105108
40HPW Thomas & Betts 00783786200399
799 Topaz 00751338181106

* All prices subject to change.

Begin Live Chat