N3 - #3 Cu Split Bolt

Nsi

  • $6.31 (Each)
  • $6.31 (Each)

  • $315.67 (Per 50)

  • $631.34 (Per 100)

In-Stock: 141 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
N3
Manufacturer
Nsi
Manufacturer's Part Number
N-3
Description
#3 Cu Split Bolt
Copper Split Bolt Connector 3 Awg Copper Split Bolt Connectors Are High-Strength Solderless Service Connectors Made Of High-Copper Alloy For Copper and Copperweld Wires. Type For Two Maximum Wire Sizes.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121719 - Strain reliefs
UPC/EAN/GTIN
662381020048 / 6623810200480 / 00662381020048
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.31 (Each)
Carton
$6.31 (Each)
Standard Packaging
$315.67 (Per 50)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
141
Resources
Images
 
 
N3 - Small Image
 
N3 - Large Image
Tech Bulletins
 
 
N3 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Number of Conductors
2
Wire Size
6 SOL - 2 SOL
Voltage Rating
600 V
Material
Copper
Material, Color, and Finish
Color
Copper
Finish
COPPER
Dimensions and Weight
Size
L=1.153 - W=.748
Descriptions
Description
#3 CU SPLIT BOLT
Long Description
Copper Split Bolt Connector 3 AWG Copper Split Bolt Connectors are high-strength solderless service connectors made of high-copper alloy for copper and copperweld wires. Type for two maximum wire sizes.
Special Features
6 SOL-2 SOL - 50 Pack
Features
Copper Split Bolt Connector 3 AWG Copper Split Bolt Connectors are high-strength solderless service connectors made of high-copper alloy for copper and copperweld wires. Type for two maximum wire sizes.
Product Type
Split Bolt Copper 3
extra long description
NSI N-3 Split Bolt Copper 3
Additional Information
Warranty
1 YEAR
Wire Type
Class A & B
Manufacturer Information
Brand
NSi
GTIN
00662381020048
UPC
662381020048
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
Copper Split Bolts
Packaging
Weight per each
0.1
Carton
1
Package
50
Uses, Certifications, and Standards
environmental conditions
90 C
Temperature Rating
90 C
standard
UL486B
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 141

Location search:

* All prices subject to change.

Begin Live Chat