N30SP - 3/0 Cu Split Bolt

Nsi

  • $20.83 (Each)
  • $20.83 (Each)

  • $2,083.30 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
N30SP
Manufacturer
Nsi
Manufacturer's Part Number
N-3/0SP
Description
3/0 Cu Split Bolt
All Purpose Split Bolt Connector 3/0 Awg All Purpose Split Bolt Connectors Are Used For Combinations Of Aluminum to Copper, Aluminum to Aluminum, Steel to Aluminum, Copper to Copper, and Steel to Copper Applications. They Have An Electro-Tinned Body. Ul Listed For Copper and Copperweld Wires Only. Includes Nut, Spacer and Pressure Pad.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
662381020383 / 6623810203832 / 00662381020383
Weight per unit
0.356 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.83 (Each)
Carton
$20.83 (Each)
Resources
Images
 
 
N30SP - Large Image
 
N30SP - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
2
Wire Size
4 STR - 3/0 STR
Poles
1
Material
TIN PLATED COPPER
Voltage Rating
600 V
Material, Color, and Finish
Color
Tin Plated Copper
Finish
Tin Plated Copper
Dimensions and Weight
Size
L=2.007 - W=1.102
Descriptions
Product Type
Copper Split Bolt 3
extra long description
NSI N-3/0SP Copper Split Bolt 3
Features
All Purpose Split Bolt Connector 3/0 AWG All Purpose Split Bolt Connectors are used for combinations of aluminum to copper, aluminum to aluminum, steel to aluminum, copper to copper, and steel to copper applications. They have an electro-tinned body. UL listed for copper and copperweld wires only. Includes nut, spacer and pressure pad.
Description
3/0 CU SPLIT BOLT
Long Description
All Purpose Split Bolt Connector 3/0 AWG All Purpose Split Bolt Connectors are used for combinations of aluminum to copper, aluminum to aluminum, steel to aluminum, copper to copper, and steel to copper applications. They have an electro-tinned body. UL listed for copper and copperweld wires only. Includes nut, spacer and pressure pad.
Special Features
4 STR-3/0 STR - 10 Pack
Additional Information
Warranty
1 YEAR
Wire Type
Class A & B
Manufacturer Information
Manufacturers Part Number
N-3/0SP
Brand
NSi
GTIN
00662381020383
UPC
662381020383
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Tin Plated Copper Split Bolt
Packaging
Weight per each
0.356
Carton
1
Uses, Certifications, and Standards
environmental conditions
90 C
Temperature Rating
90 C
standard
UL486B
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat