N350 - 350 Cu Split Bolt

Nsi

  • $52.11 (Each)
  • $52.11 (Each)

  • $208.43 (Per 4)

  • $5,210.70 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
N350
Manufacturer
Nsi
Manufacturer's Part Number
N-350
Description
350 Cu Split Bolt
Copper Split Bolt Connector 350 MCM Copper Split Bolt Connectors Are High-Strength Solderless Service Connectors Made Of High-Copper Alloy For Copper and Copperweld Wires. Type For Two Maximum Wire Sizes.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
662381020109 / 6623810201098 / 00662381020109
Weight per unit
0.83 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$52.11 (Each)
Carton
$52.11 (Each)
Standard Packaging
$208.43 (Per 4)
Resources
Images
 
 
N350 - Small Image
 
N350 - Large Image
Tech Bulletins
 
 
N350 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Number of Conductors
2
Wire Size
4/0 STR - 350 MCM
Voltage Rating
600 V
Material
Copper
Material, Color, and Finish
Color
Copper
Finish
COPPER
Dimensions and Weight
Size
L=2.440 - W=1.220
Descriptions
Features
Copper Split Bolt Connector 350 MCM Copper Split Bolt Connectors are high-strength solderless service connectors made of high-copper alloy for copper and copperweld wires. Type for two maximum wire sizes.
Description
350 CU SPLIT BOLT
Long Description
Copper Split Bolt Connector 350 MCM Copper Split Bolt Connectors are high-strength solderless service connectors made of high-copper alloy for copper and copperweld wires. Type for two maximum wire sizes.
Special Features
4/0 STR-350 MCM - 4 Pack
Product Type
Split Bolt Copper 350
extra long description
NSI N-350 Split Bolt Copper 350
Additional Information
Warranty
1 YEAR
Wire Type
Class A & B
Manufacturer Information
Brand
NSi
Manufacturers Part Number
N-350
GTIN
00662381020109
UPC
662381020109
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
Copper Split Bolts
Packaging
Weight per each
0.83
Carton
1
Package
4
Uses, Certifications, and Standards
environmental conditions
90 C
Temperature Rating
90 C
standard
UL486B
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat