N4 - #4 Cu Split Bolt

Nsi

  • $5.32 (Each)
  • $5.32 (Each)

  • $398.94 (Per 75)

  • $531.92 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
N4
Manufacturer
Nsi
Manufacturer's Part Number
N-4
Description
#4 Cu Split Bolt
Split Bolt Connector, #8 Awg (Range Of Equal Main and Tap-Solid) Conductor Size, #4 Awg (Range Of Equal Main and Tap-Stranded);#16 Awg (Minimum Tap With One Maximum Main-Stranded) Conductor Size, Non-Insulated, Copper;Copperweld Conductor Material, 2 Conductors, +90 °C Operating Temperature, 1.153 In Overall Length, Split Terminal, 600 V, 0.08 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121719 - Strain reliefs
UPC/EAN/GTIN
662381020031 / 6623810200312 / 00662381020031
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.32 (Each)
Carton
$5.32 (Each)
Standard Packaging
$398.94 (Per 75)
Resources
Images
 
 
N4 - Small Image
 
N4 - Large Image
 
N4 - Large Image
Tech Bulletins
 
 
N4 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Split
Number of Conductors
2
Poles
1
Voltage Rating
600 V
Wire Size
8 SOL - 4 SOL
Material
Copper
Material, Color, and Finish
Conductor Material
Copper;Copperweld
Color
Copper
Finish
COPPER
Dimensions and Weight
Overall Length
1.153 in
Size
L=1.153 - W=.748
Descriptions
Short Description
#4 Split Bolt Connector, Non-Insulated, 1.153 in L, 600 V
Product Type
Split Bolt Connector
Long Description
Split Bolt Connector, #8 AWG (Range of Equal Main and Tap-Solid) Conductor Size, #4 AWG (Range of Equal Main and Tap-Stranded);#16 AWG (Minimum Tap with one Maximum Main-Stranded) Conductor Size, Non-Insulated, Copper;Copperweld Conductor Material, 2 Conductors, +90 °C Operating Temperature, 1.153 in Overall Length, Split Terminal, 600 V, 0.08 lb/EA
Special Features
High Strength Solderless Service Connector
Description
#4 CU SPLIT BOLT
Features
Copper Split Bolt Connector 4 AWG Copper Split Bolt Connectors are high-strength solderless service connectors made of high-copper alloy for copper and copperweld wires. Type for two maximum wire sizes.
extra long description
NSI N-4 Split Bolt Copper 4
Additional Information
Minimum Conductor Size
#8 AWG (Range of Equal Main and Tap-Solid)
Maximum Conductor Size
#4 AWG (Range of Equal Main and Tap-Stranded);#16 AWG (Minimum Tap with one Maximum Main-Stranded)
Insulated/Non-Insulated
Non-Insulated
Maximum Operating Temperature
+90 °C
for use with
Wire Termination
Maximum Voltage Rating
600 V
Standards Met
UL Listed 486B, 486BA, 486BD;CSA Certified
package quantity
75 CT
Warranty
1 YEAR
Wire Type
Class A & B
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
N-4
sub brand
Split Bolts
GTIN
00662381020031
UPC
662381020031
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
Copper Split Bolts
Packaging
Weight
0.08 lb/EA
Weight per each
0.08
Carton
1
Package
75
Uses, Certifications, and Standards
environmental conditions
90 C
Temperature Rating
90 C
standard
UL486B
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat