N500SP - 500 Al/Cu Split Bolt

Nsi

  • $86.08 (Each)
  • $86.08 (Each)

  • $258.23 (Per 3)

  • $8,607.72 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
N500SP
Manufacturer
Nsi
Manufacturer's Part Number
N-500SP
Description
500 Al/Cu Split Bolt
All Purpose Split Bolt Connector 500 MCM Is Used For Combinations Of Aluminum to Copper, Aluminum to Aluminum, Steel to Aluminum, Copper to Copper, and Steel to Copper Applications. They Have An Electro-Tinned Body. Ul Listed For Copper and Copperweld Wires Only. Includes Nut, Spacer and Pressure Pad.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
662381020413 / 6623810204136 / 00662381020413
Weight per unit
0.95 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$86.08 (Each)
Carton
$86.08 (Each)
Standard Packaging
$258.23 (Per 3)
Resources
Images
 
 
N500SP - Small Image
 
N500SP - Large Image
Tech Bulletins
 
 
N500SP - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Number of Conductors
2
Wire Size
3/0 STR - 500 MCM
Voltage Rating
600 V
Material
Copper
Material, Color, and Finish
Color
Tin Plated Copper
Finish
Tin Plated Copper
Dimensions and Weight
Size
L=2.814 - W=1.338
Descriptions
Description
500 AL/CU SPLIT BOLT
Features
All Purpose Split Bolt Connector 500 MCM: All Purpose Split Bolt Connectors are used for combinations of aluminum to copper, aluminum to aluminum, steel to aluminum, copper to copper, and steel to copper applications. They have an electro-tinned body. UL listed for copper and copperweld wires only. Includes nut, spacer and pressure pad.
Long Description
All Purpose Split Bolt Connector 500 MCM is used for combinations of aluminum to copper, aluminum to aluminum, steel to aluminum, copper to copper, and steel to copper applications. They have an electro-tinned body. UL listed for copper and copperweld wires only. Includes nut, spacer and pressure pad.
Special Features
3/0 STR-500 MCM - 3 Pack
Product Type
Split Bolt Copper 500 Tin Plated
extra long description
NSI N-500SP Split Bolt Copper 500 T
Additional Information
Warranty
1 YEAR
Wire Type
Class A & B
Manufacturer Information
Brand
NSi
Manufacturers Part Number
N-500SP
GTIN
00662381020413
UPC
662381020413
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
Tin Plated Copper Split Bolt
Packaging
Weight per each
0.95
Carton
1
Package
3
Uses, Certifications, and Standards
environmental conditions
90 C
Temperature Rating
90 C
standard
UL486B
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat