N6SP - #6 Al-Cu Split Bolt

Nsi

  • $5.61 (Each)
  • $5.61 (Each)

  • $560.52 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
N6SP
Manufacturer
Nsi
Manufacturer's Part Number
N-6SP
Description
#6 Al-Cu Split Bolt
All Purpose Split Bolt Connector 6 Awg Is Used For Combinations Of Aluminum to Copper, Aluminum to Aluminum, Steel to Aluminum, Copper to Copper, and Steel to Copper Applications. They Have An Electro-Tinned Body. Ul Listed For Copper and Copperweld Wires Only. Includes Nut, Spacer and Pressure Pad.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
662381020321 / 6623810203214 / 00662381020321
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.61 (Each)
Carton
$5.61 (Each)
Resources
Images
 
 
N6SP - Small Image
 
N6SP - Large Image
Tech Bulletins
 
 
N6SP - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Copper
Poles
1
Wire Size
14 STR - 8 STR
Number of Conductors
2
Voltage Rating
600 V
Material, Color, and Finish
Color
Tin Plated Copper
Finish
Tin Plated Copper
Dimensions and Weight
Size
L=1.062 - W=.492
Descriptions
Features
All Purpose Split Bolt Connector 6 AWG: All Purpose Split Bolt Connectors are used for combinations of aluminum to copper, aluminum to aluminum, steel to aluminum, copper to copper, and steel to copper applications. They have an electro-tinned body. UL listed for copper and copperweld wires only. Includes nut, spacer and pressure pad.
Description
#6 AL-CU SPLIT BOLT
Product Type
Split Bolt Copper 6 Tin Plated
extra long description
NSI N-6SP Split Bolt Copper 6 Tin P
Long Description
All Purpose Split Bolt Connector 6 AWG is used for combinations of aluminum to copper, aluminum to aluminum, steel to aluminum, copper to copper, and steel to copper applications. They have an electro-tinned body. UL listed for copper and copperweld wires only. Includes nut, spacer and pressure pad.
Special Features
14 STR-8 STR - 100 Pack
Additional Information
Warranty
1 YEAR
Wire Type
Class A & B
Manufacturer Information
Manufacturers Part Number
N-6SP
Brand
NSi
GTIN
00662381020321
UPC
662381020321
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
Tin Plated Copper Split Bolt
Packaging
Weight per each
0.06
Carton
1
Uses, Certifications, and Standards
standard
UL486B
Application
Wire Termination
environmental conditions
90 C
Temperature Rating
90 C
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat