N8 - #8 Cu Split Bolt

Nsi

  • $4.04 (Each)
  • $4.04 (Each)

  • $404.05 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
N8
Manufacturer
Nsi
Manufacturer's Part Number
N-8
Description
#8 Cu Split Bolt
Split Bolt Connector, #16 Awg (Range Of Equal Main and Tap-Stranded) Conductor Size, #8 Awg (Range Of Equal Main and Tap-Stranded);#16 Awg (Minimum Tap With One Maximum Main-Stranded) Conductor Size, Non-Insulated, Copper;Copperweld Conductor Material, 2 Conductors, +90 °C Operating Temperature, 0.854 In Overall Length, Split Terminal, 600 V, 0.03 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
662381020017 / 6623810200176 / 00662381020017
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.04 (Each)
Carton
$4.04 (Each)
Standard Packaging
$404.05 (Per 100)
Resources
Images
 
 
N8 - Small Image
 
N8 - Large Image
 
N8 - Large Image
Tech Bulletins
 
 
N8 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Split
Poles
1
Wire Size
16 STR - 8 STR
Number of Conductors
2
Voltage Rating
600 V
Material
Copper
Material, Color, and Finish
Conductor Material
Copper;Copperweld
Color
Copper
Finish
COPPER
Dimensions and Weight
Overall Length
0.854 in
Size
L=.854 - W=.472
Descriptions
Product Type
Split Bolt Connector
Long Description
Split Bolt Connector, #16 AWG (Range of Equal Main and Tap-Stranded) Conductor Size, #8 AWG (Range of Equal Main and Tap-Stranded);#16 AWG (Minimum Tap with one Maximum Main-Stranded) Conductor Size, Non-Insulated, Copper;Copperweld Conductor Material, 2 Conductors, +90 °C Operating Temperature, 0.854 in Overall Length, Split Terminal, 600 V, 0.03 lb/EA
Short Description
Split Bolt Connector, Non-Insulated, 0.854 in L, 600 V
Special Features
High Strength Solderless Service Connector
Description
#8 CU SPLIT BOLT
Features
Copper Split Bolt Connector 8 AWG Copper Split Bolt Connectors are high-strength solderless service connectors made of high-copper alloy for copper and copperweld wires. Type for two maximum wire sizes.
extra long description
NSI N-8 Split Bolt Copper 8
Additional Information
Maximum Conductor Size
#8 AWG (Range of Equal Main and Tap-Stranded);#16 AWG (Minimum Tap with one Maximum Main-Stranded)
Insulated/Non-Insulated
Non-Insulated
Minimum Conductor Size
#16 AWG (Range of Equal Main and Tap-Stranded)
Maximum Operating Temperature
+90 °C
Maximum Voltage Rating
600 V
for use with
Wire Termination
Standards Met
UL Listed 486B, 486BA, 486BD;CSA Certified
package quantity
100 CT
Warranty
1 YEAR
Wire Type
Class A & B
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
N-8
sub brand
Split Bolts
GTIN
00662381020017
UPC
662381020017
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
Copper Split Bolts
Packaging
Weight
0.03 lb/EA
Weight per each
0.03
Carton
1
Package
100
Uses, Certifications, and Standards
environmental conditions
90 C
Temperature Rating
90 C
standard
UL486B
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat