PG12C - 6-1/2" 12AWG Grounding Pigtail

Nsi

  • $0.36 (Each)
  • $0.36 (Each)

  • $18.17 (Per 50)

  • $36.34 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PG12C
Manufacturer
Nsi
Manufacturer's Part Number
PG12C
Description
6-1/2" 12AWG Grounding Pigtail
The Nsi PG12C 50-Piece Pack Of Grounding Pigtail Combos Offers A Simple Solution For Adding A Ground Wire and Screw Into Your Electrical Installation. Each Pigtail Combo Includes A Solid 6.5-Inch Green 12 Awg Solid Wire and A Green Grounding Screw Of The Combination Screw Terminal Type. Comes Pre-Assembled to Save You Time On Every Installation. Stock Products You Can Rely On—Stock Nsi.
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
46182103 - Grounding hardware
UPC/EAN/GTIN
662381111098 / 6623811110986 / 00662381111098
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.36 (Each)
Carton
$0.36 (Each)
Standard Packaging
$18.17 (Per 50)
Resources
Images
 
 
PG12C - Small Image
 
PG12C - Large Image
 
PG12C - Large Image
 
PG12C - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Clamp Material
12 SOL
Insulation Material
Copper
Descriptions
Description
6-1/2" 12AWG GROUNDING PIGTAIL
Product Type
Grounding Pigtail 12 Awg - Combo
Features
NSI grounding and bonding products rise to the occasion in a wide variety of environments with excellent material quality and flexible designs. These grounding pigtail combos combine a green grounding screw with a length of pre-stripped wire, making it faster and easier than ever to install a grounding line into your electrical project. Choose the brand that professionals trust for reliable, affordable grounding and bonding in the field—choose NSI.
extra long description
NSI PG12C Grounding Pigtail 12 AWG
Long Description
The NSI PG12C 50-Piece Pack of Grounding Pigtail Combos offers a simple solution for adding a ground wire and screw into your electrical installation. Each pigtail combo includes a solid 6.5-inch green 12 AWG solid wire and a green grounding screw of the combination screw terminal type. Comes pre-assembled to save you time on every installation. Stock products you can rely on—stock NSI.
Special Features
6.5 Long 12 AWG Solid With Green Combo Screw - 50 Pack
Additional Information
Warranty
1 YEAR
Manufacturer Information
Manufacturers Part Number
PG12C
Brand
NSi
GTIN
00662381111098
UPC
662381111098
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
Grounding Pigtails
Packaging
Weight per each
0.03
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Grounding Wire
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat