PT0250 - 250 Offset Pin Terminal

Nsi

  • $54.94 (Each)
  • $54.94 (Each)

  • $549.40 (Per 10)

  • $5,494.05 (Per 100)
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
PT0250
Manufacturer
Nsi
Manufacturer's Part Number
PTO-250
Description
250 Offset Pin Terminal
Offset Pin Terminal 250 MCM All-Aluminum Pin Terminals Is Designed For Termination Of Both Aluminum and Copper Conductors. The Pin Is Offset For Use In Tight Spaces and For Ease Of Installation In Side-By-Side Terminations. The Solid Pin Is Made Of Aluminum and Is Tin-Plated and Pre-Filled With Oxide Inhibitor. A Cover Is Provided For Quick Installation. Rated 600 Volts.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
662381033239 / 6623810332396 / 00662381033239
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$54.94 (Each)
Carton
$54.94 (Each)
Standard Packaging
$549.40 (Per 10)
Stock Availability
Local Store
Find nearby stock
All Stores
38
Resources
Images
 
 
PT0250 - Small Image
 
PT0250 - Large Image
Tech Bulletins
 
 
PT0250 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 38

Location search:

Distribution Centers

Location Stock Available
DFW RDC
10 View Store
Springdale
10 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of PT0250.
Jump To:

Cross Referenced

These items are similar to PT0250 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AYPO250 Burndy 00781810738399
ACO250 ILSCO 00783669009569
EOTP250C nVent-Thermal Management n/a
PTO-250 NSi Industries 00662381033239
TPO250 Penn-Union 00785037680257
90988 Morris 00601986909884

* All prices subject to change.

Begin Live Chat