PT0600 - 600 Offset Pin Terminal

Nsi

  • $91.35 (Each)
  • $91.35 (Each)

  • $274.06 (Per 3)

  • $9,135.19 (Per 100)
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
PT0600
Manufacturer
Nsi
Manufacturer's Part Number
PTO-600
Description
600 Offset Pin Terminal
Offset Pin Terminal 600 MCM All-Aluminum Pin Terminals Is Designed For Termination Of Both Aluminum and Copper Conductors. The Pin Is Offset For Use In Tight Spaces and For Ease Of Installation In Side-By-Side Terminations. The Solid Pin Is Made Of Aluminum and Is Tin-Plated and Pre-Filled With Oxide Inhibitor. A Cover Is Provided For Quick Installation. Rated 600 Volts.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
662381033284 / 6623810332846 / 00662381033284
Weight per unit
0.38 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$91.35 (Each)
Carton
$91.35 (Each)
Standard Packaging
$274.06 (Per 3)
Resources
Images
 
 
PT0600 - Small Image
 
PT0600 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
Plastisol Cover
Number of Conductors
1
Poles
1
connection
400 Pin
Voltage Rating
600 V
Material
Aluminum
Material, Color, and Finish
Finish
Tin Plated
Color
Yellow
Dimensions and Weight
Size
L=4.00 - OD=1.46 - ID=.821 - Pin Dia=.720
Descriptions
Description
600 OFFSET PIN TERMINAL
extra long description
NSI PTO-600 Aluminum Pin Terminal A
Features
Offset Pin Terminal 600 MCM All-aluminum Pin Terminals is designed for termination of both aluminum and copper conductors. The pin is offset for use in tight spaces and for ease of installation in side-by-side terminations. The solid pin is made of aluminum and is tin-plated and pre-filled with oxide inhibitor. A cover is provided for quick installation. Rated 600 Volts.
Product Type
Aluminum Pin Terminal Al Pin Os 600 MCM
Long Description
Offset Pin Terminal 600 MCM All-aluminum Pin Terminals is designed for termination of both aluminum and copper conductors. The pin is offset for use in tight spaces and for ease of installation in side-by-side terminations. The solid pin is made of aluminum and is tin-plated and pre-filled with oxide inhibitor. A cover is provided for quick installation. Rated 600 Volts.
Special Features
600 MCM (STR) - 400 Pin Size
Additional Information
Warranty
1 YEAR
Manufacturer Information
Manufacturers Part Number
PTO-600
Brand
NSi
GTIN
00662381033284
UPC
662381033284
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Offset Pin
Packaging
Weight per each
0.38
Carton
1
Package
3
Uses, Certifications, and Standards
Application
Terminate, Splice, Tap Power Connectors
environmental conditions
90 C
Temperature Rating
90 C
standard
UL486
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of PT0600.
Jump To:

Cross Referenced

These items are similar to PT0600 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
90993 Morris 00601986909938
PTO-600 NSi Industries 00662381033284

* All prices subject to change.

Begin Live Chat