PT0750 - Pto 750

Nsi

  • $91.11 (Each)
  • $91.11 (Each)

  • $273.32 (Per 3)

  • $9,110.50 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PT0750
Manufacturer
Nsi
Manufacturer's Part Number
PTO-750
Description
Pto 750
Offset Pin Terminal 750 MCM All-Aluminum Pin Terminals Is Designed For Termination Of Both Aluminum and Copper Conductors. The Pin Is Offset For Use In Tight Spaces and For Ease Of Installation In Side-By-Side Terminations. The Solid Pin Is Made Of Aluminum and Is Tin-Plated and Pre-Filled With Oxide Inhibitor. A Cover Is Provided For Quick Installation. Rated 600 Volts.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
662381033291 / 6623810332914 / 00662381033291
Weight per unit
0.38 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$91.11 (Each)
Carton
$91.10 (Each)
Standard Packaging
$273.32 (Per 3)
Resources
Images
 
 
PT0750 - Small Image
 
PT0750 - Large Image
Tech Bulletins
 
 
PT0750 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
1
Poles
1
connection
500 Pin
Voltage Rating
600 V
Material
Aluminum
insulation
Plastisol Cover
Material, Color, and Finish
Finish
Tin Plated
Color
Yellow
Dimensions and Weight
Size
L=4.19 - OD=1.46 - ID=1.03 - Pin Dia=.810
Descriptions
Product Type
Aluminum Pin Terminal Al Pin Os 750 MCM
Long Description
Offset Pin Terminal 750 MCM All-aluminum Pin Terminals is designed for termination of both aluminum and copper conductors. The pin is offset for use in tight spaces and for ease of installation in side-by-side terminations. The solid pin is made of aluminum and is tin-plated and pre-filled with oxide inhibitor. A cover is provided for quick installation. Rated 600 Volts.
Special Features
750 MCM (STR) - 500 Pin Size
Description
PTO 750
extra long description
NSI PTO-750 Aluminum Pin Terminal A
Features
Offset Pin Terminal 750 MCM All-aluminum Pin Terminals is designed for termination of both aluminum and copper conductors. The pin is offset for use in tight spaces and for ease of installation in side-by-side terminations. The solid pin is made of aluminum and is tin-plated and pre-filled with oxide inhibitor. A cover is provided for quick installation. Rated 600 Volts.
Additional Information
Warranty
1 YEAR
Manufacturer Information
Brand
NSi
Manufacturers Part Number
PTO-750
GTIN
00662381033291
UPC
662381033291
Taxonomies, Classifications, and Categories
Type
Offset Pin
Category Description
TERMINALS
Packaging
Weight per each
0.38
Carton
1
Package
3
Uses, Certifications, and Standards
environmental conditions
90 C
Temperature Rating
90 C
Application
Terminate, Splice, Tap Power Connectors
standard
UL486
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat