PT12V - 12-10 Awg Vinyl Insulated Pin Terminal

Nsi

  • $60.55 (Per 50)
  • $1.21 (Each)

  • $60.55 (Per 50)

  • $121.10 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PT12V
Manufacturer
Nsi
Manufacturer's Part Number
PT-12V
Description
12-10 Awg Vinyl Insulated Pin Terminal
12-10 Awg Vinyl Insulated Pin Terminal, 50/Pack
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121449 - Wire or cable compression splice
UPC/GTIN
662381069986 / 00662381069986
Weight per unit
0.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
50
Unit
$1.21 (Each)
Carton
$1.21 (Each)
Standard Packaging
$60.55 (Per 50)
Resources
Images
 
 
PT12V - Large Image
Tech Bulletins
 
 
PT12V - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
12-10 AWG
Descriptions
Description
12-10 AWG VINYL INSULATED PIN TERMINAL
Product Type
Aluminum Pin Terminal Cu Pin 1 Awg
extra long description
NSI PT-12V Aluminum Pin Terminal Cu
Features
12-10 AWG Vinyl Insulated Pin Terminal, 50/Pack
Long Description
12-10 AWG Vinyl Insulated Pin Terminal, 50/Pack
Additional Information
Number of Terminals
1
Manufacturer Information
Manufacturers Part Number
PT-12V
Brand
NSi
GTIN
00662381069986
UPC
662381069986
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Availability
minimum qty
50
Packaging
Weight per each
0.22
Carton
1
Package
50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat