PT16V - 16-14 Awg Vinyl Insulated Pin Terminal

Nsi

  • $86.96 (Per 100)
  • $0.87 (Each)

  • $86.96 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PT16V
Manufacturer
Nsi
Manufacturer's Part Number
PT-16V
Description
16-14 Awg Vinyl Insulated Pin Terminal
16-14 Awg Vinyl Insulated Pin Terminal, 100/Pack
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121432 - Electrical terminals
UPC/EAN/GTIN
662381079862 / 6623810798628 / 00662381079862
Weight per unit
0.194 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.87 (Each)
Carton
$0.87 (Each)
Standard Packaging
$86.96 (Per 100)
Resources
Images
 
 
PT16V - Small Image
 
PT16V - Large Image
 
PT16V - Large Image
Specifications Sheets
 
 
PT16V - Specification Sheet
Tech Bulletins
 
 
PT16V - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
300 V
Wire Size
16-14 AWG
Material
Vinyl Insulation
Material, Color, and Finish
Color
Blue
Descriptions
Description
16-14 AWG VINYL INSULATED PIN TERMINAL
Features
16-14 AWG Vinyl Insulated Pin Terminal, 100/Pack
Long Description
16-14 AWG Vinyl Insulated Pin Terminal, 100/Pack
Special Features
Vinyl Insulated Pin Terminal 16-14 AWG - 100 Pack
extra long description
NSI PT-16V 16-14 AWG Vinyl Insulate
Product Type
16-14 Awg Vinyl Insulated
Additional Information
Number of Terminals
1
Manufacturer Information
Manufacturers Part Number
PT-16V
Brand
NSi
GTIN
00662381079862
UPC
662381079862
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Vinyl Insulated Pin Terminal
Availability
minimum qty
100
Packaging
Weight per each
0.194
Carton
1
Package
100
Uses, Certifications, and Standards
environmental conditions
75 C
standard
cULus
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat