PT350 - 350MCM Pin Term

Nsi

  • $60.03 (Each)
  • $60.03 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PT350
Manufacturer
Nsi
Manufacturer's Part Number
PT350
Description
350MCM Pin Term
Stranded Bi-Metallic Pin Terminal 350 MCM Stranded Bi-Metallic Pin Terminals Is Designed to Facilitate Termination Of Aluminum Conductors. Tin-Plated Stranded Copper Pin. Connector Bores Are Coated With Oxide Inhibitor. Supplied With Epdm Insulating Cover. Ul 486B Listed. Rated 600 Volts.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
662381033109 / 6623810331092 / 00662381033109
Weight per unit
0.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$60.03 (Each)
Resources
Images
 
 
PT350 - Small Image
 
PT350 - Large Image
Tech Bulletins
 
 
PT350 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
1
Poles
1
connection
4/0 Pin
Voltage Rating
600 V
Material
Aluminum - Tin Plated Copper Pin
insulation
Plastisol Cover
Material, Color, and Finish
Finish
Aluminum
Color
Brown
Dimensions and Weight
Size
L=4.08 - OD=1.15 - ID=.700 - Pin Dia=.496
Descriptions
Description
350MCM PIN TERM
Product Type
Aluminum Pin Terminal Cu Pin 350 MCM
extra long description
NSI PT350 Aluminum Pin Terminal Cu
Features
Stranded Bi-Metallic Pin Terminal 350 MCM Stranded Bi-Metallic Pin Terminals is designed to facilitate termination of aluminum conductors. Tin-plated stranded copper pin. Connector bores are coated with oxide inhibitor. Supplied with EPDM insulating cover. UL 486B listed. Rated 600 volts.
Special Features
350 MCM (STR) - 4/0 CU Pin Size
Long Description
Stranded Bi-Metallic Pin Terminal 350 MCM Stranded Bi-Metallic Pin Terminals is designed to facilitate termination of aluminum conductors. Tin-plated stranded copper pin. Connector bores are coated with oxide inhibitor. Supplied with EPDM insulating cover. UL 486B listed. Rated 600 volts.
Additional Information
Warranty
1 YEAR
Manufacturer Information
Manufacturers Part Number
PT350
Brand
NSi
GTIN
00662381033109
UPC
662381033109
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Bi-Metallic Pin
Packaging
Weight per each
0.45
Carton
1
Uses, Certifications, and Standards
environmental conditions
90 C
Temperature Rating
90 C
Application
Terminate, Splice, Tap Power Connectors
standard
UL486A/B
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat