PT4 - Pin Terinals

Nsi

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PT4
Manufacturer
Nsi
Manufacturer's Part Number
PT4
Description
Pin Terinals
Stranded Bi-Metallic Pin Terminal 4 Awg Stranded Bi-Metallic Pin Terminals Is Designed to Facilitate Termination Of Aluminum Conductors. Tin-Plated Stranded Copper Pin. Connector Bores Are Coated With Oxide Inhibitor. Supplied With Epdm Insulating Cover. Ul 486B Listed. Rated 600 Volts.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121449 - Wire or cable compression splice
UPC/GTIN
662381033017 / 00662381033017
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
PT4 - Small Image
 
PT4 - Large Image
Tech Bulletins
 
 
PT4 - Tech Bulletin
Other Links
 
 
PT4 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
# 6 Pin
Number of Conductors
1
Material
Aluminum - Tin Plated Copper Pin
insulation
Plastisol Cover
Poles
1
Voltage Rating
600 V
Material, Color, and Finish
Color
Tan
Finish
Aluminum
Dimensions and Weight
Size
L=2.45 - OD=.630 - ID=.236 - Pin Dia=.188
Descriptions
Product Type
Aluminum Pin Terminal Cu Pin 4 Awg
Description
PIN TERINALS
extra long description
NSI PT4 Aluminum Pin Terminal Cu Pi
Features
Stranded Bi-Metallic Pin Terminal 4 AWG Stranded Bi-Metallic Pin Terminals is designed to facilitate termination of aluminum conductors. Tin-plated stranded copper pin. Connector bores are coated with oxide inhibitor. Supplied with EPDM insulating cover. UL 486B listed. Rated 600 volts.
Long Description
Stranded Bi-Metallic Pin Terminal 4 AWG Stranded Bi-Metallic Pin Terminals is designed to facilitate termination of aluminum conductors. Tin-plated stranded copper pin. Connector bores are coated with oxide inhibitor. Supplied with EPDM insulating cover. UL 486B listed. Rated 600 volts.
Special Features
# 4 AWG (STR) - # 6 CU Pin Size
Manufacturer Information
Brand
NSi
GTIN
00662381033017
UPC
662381033017
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Bi-Metallic Pin
Packaging
Weight per each
0.08
Carton
1
Uses, Certifications, and Standards
Application
Terminate, Splice, Tap Power Connectors
standard
UL486
environmental conditions
90 C
Temperature Rating
90 C
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat