PTS10 - Pigtail Adapter

Nsi

  • $21.23 (Each)
  • $21.23 (Each)

  • $2,122.72 (Per 100)
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
PTS10
Manufacturer
Nsi
Manufacturer's Part Number
PTS1/0
Description
Pigtail Adapter
Solid Pin Terminal For Copper and Aluminum Conductors 1/0 Awg All-Aluminum Pin Terminals Is Designed For Termination Of Both Aluminum and Copper Conductors. The Solid Pin Is Made Of Aluminum and Is Tin-Plated and Pre-Filled With Oxide Inhibitor. A Cover Is Provided For Quick Installation. Rated 600 Volts.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Large Terminals & Connectors
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
662381033444 / 6623810334444 / 00662381033444
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.23 (Each)
Carton
$21.23 (Each)
Resources
Images
 
 
PTS10 - Small Image
 
PTS10 - Large Image
Tech Bulletins
 
 
PTS10 - Tech Bulletin
Other Links
 
 
PTS10 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
1
connection
# 2 Pin
Poles
1
Voltage Rating
600 V
Material
Aluminum
insulation
Plastisol Cover
Material, Color, and Finish
Color
Tan
Finish
Tin Plated
Dimensions and Weight
Size
L=2.00 - OD=.598 - ID=.370 - Pin Dia=.290
Descriptions
Description
PIGTAIL ADAPTER
Product Type
Aluminum Pin Terminal Al Pin 1/0 Awg
extra long description
NSI PTS1/0 Aluminum Pin Terminal Al
Features
Solid Pin Terminal for Copper and Aluminum Conductors 1/0 AWG All-aluminum Pin Terminals is designed for termination of both aluminum and copper conductors. The solid pin is made of aluminum and is tin-plated and pre-filled with oxide inhibitor. A cover is provided for quick installation. Rated 600 Volts.
Long Description
Solid Pin Terminal for Copper and Aluminum Conductors 1/0 AWG All-aluminum Pin Terminals is designed for termination of both aluminum and copper conductors. The solid pin is made of aluminum and is tin-plated and pre-filled with oxide inhibitor. A cover is provided for quick installation. Rated 600 Volts.
Special Features
1/0 AWG (STR) - # 2 Pin Size
Additional Information
Warranty
1 YEAR
Manufacturer Information
Brand
NSi
Manufacturers Part Number
PTS1/0
GTIN
00662381033444
UPC
662381033444
Taxonomies, Classifications, and Categories
Type
Solid Pin
Packaging
Weight per each
0.08
Carton
1
Uses, Certifications, and Standards
environmental conditions
90 C
Temperature Rating
90 C
Application
Terminate, Splice, Tap Power Connectors
standard
UL486
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of PTS10.
Jump To:

Cross Referenced

These items are similar to PTS10 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
PT102S25 Anderson n/a
PT102S6 Anderson n/a
AYP1/0 Burndy 00781810737583
PT 10 Greaves n/a
ACM-1/0 ILSCO 00783669009088
90650 Morris 00601986906500
PT1/0 NSi Industries 00662381033048
PTS1/0 NSi Industries 00662381033444
BPC1/0-X Panduit 00074983913466
PA11 Penn-Union n/a
TP-1/0 Penn-Union 00785037679602
61930A Thomas & Betts 00786210776699
BMS 1/0 C Thomas & Betts 00783786709748
PA11 Thomas & Betts 00783786134045
90974 Morris 00601986909747

* All prices subject to change.

Begin Live Chat