PTS2 - #2 Pin Terminal

Nsi

  • $19.68 (Each)
  • $19.68 (Each)

  • $491.88 (Per 25)

  • $1,967.53 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PTS2
Manufacturer
Nsi
Manufacturer's Part Number
PTS2
Description
#2 Pin Terminal
Solid Pin Terminal For Copper and Aluminum Conductors 2 Awg All-Aluminum Pin Terminals Is Designed For Termination Of Both Aluminum and Copper Conductors. The Solid Pin Is Made Of Aluminum and Is Tin-Plated and Pre-Filled With Oxide Inhibitor. A Cover Is Provided For Quick Installation. Rated 600 Volts.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
662381033420 / 6623810334208 / 00662381033420
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.68 (Each)
Carton
$19.68 (Each)
Standard Packaging
$491.88 (Per 25)
Resources
Images
 
 
PTS2 - Small Image
 
PTS2 - Large Image
Other Links
 
 
PTS2 - Other
 
PTS2 - Other
Brochures
 
 
PTS2 - Brochure
Tech Bulletins
 
 
PTS2 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
# 4 Pin
Number of Conductors
1
Poles
1
Voltage Rating
600 V
Material
Aluminum
insulation
Plastisol Cover
Material, Color, and Finish
Color
Tan
Finish
Tin Plated
Dimensions and Weight
Size
L=1.85 - OD=.598 - ID=.299 - Pin Dia=.240
Descriptions
Description
#2 PIN TERMINAL
Product Type
Aluminum Pin Terminal Al Pin 2 Awg
Long Description
Solid Pin Terminal for Copper and Aluminum Conductors 2 AWG All-aluminum Pin Terminals is designed for termination of both aluminum and copper conductors. The solid pin is made of aluminum and is tin-plated and pre-filled with oxide inhibitor. A cover is provided for quick installation. Rated 600 Volts.
Special Features
# 2 AWG (STR) - # 4 Pin Size
extra long description
NSI PTS2 Aluminum Pin Terminal Al P
Features
Solid Pin Terminal for Copper and Aluminum Conductors 2 AWG All-aluminum Pin Terminals is designed for termination of both aluminum and copper conductors. The solid pin is made of aluminum and is tin-plated and pre-filled with oxide inhibitor. A cover is provided for quick installation. Rated 600 Volts.
Additional Information
Warranty
1 YEAR
Manufacturer Information
Brand
NSi
Manufacturers Part Number
PTS2
GTIN
00662381033420
UPC
662381033420
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Solid Pin
Packaging
Weight per each
0.08
Carton
1
Package
25
Uses, Certifications, and Standards
environmental conditions
90 C
Temperature Rating
90 C
Application
Terminate, Splice, Tap Power Connectors
standard
UL486
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat