PTS250 - Pin Reducer

Nsi

  • $26.34 (Each)
  • $26.34 (Each)

  • $2,634.09 (Per 100)
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
PTS250
Manufacturer
Nsi
Manufacturer's Part Number
PTS250
Description
Pin Reducer
Solid Pin Terminal For Copper and Aluminum Conductors 250 MCM All-Aluminum Pin Terminals Is Designed For Termination Of Both Aluminum and Copper Conductors. The Solid Pin Is Made Of Aluminum and Is Tin-Plated and Pre-Filled With Oxide Inhibitor. A Cover Is Provided For Quick Installation. Rated 600 Volts.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
662381033482 / 6623810334826 / 00662381033482
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.34 (Each)
Carton
$26.34 (Each)
Resources
Images
 
 
PTS250 - Small Image
 
PTS250 - Large Image
Other Links
 
 
PTS250 - Other
Tech Bulletins
 
 
PTS250 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
1
Poles
1
connection
3/0 Pin
Voltage Rating
600 V
Material
Aluminum
insulation
Plastisol Cover
Material, Color, and Finish
Color
Brown
Finish
Tin Plated
Dimensions and Weight
Size
L=2.62 - OD=1.09 - ID=.594 - Pin Dia=.460
Descriptions
Product Type
Aluminum Pin Terminal Al Pin 250 MCM
Description
PIN REDUCER
Features
Solid Pin Terminal for Copper and Aluminum Conductors 250 MCM All-aluminum Pin Terminals is designed for termination of both aluminum and copper conductors. The solid pin is made of aluminum and is tin-plated and pre-filled with oxide inhibitor. A cover is provided for quick installation. Rated 600 Volts.
Long Description
Solid Pin Terminal for Copper and Aluminum Conductors 250 MCM All-aluminum Pin Terminals is designed for termination of both aluminum and copper conductors. The solid pin is made of aluminum and is tin-plated and pre-filled with oxide inhibitor. A cover is provided for quick installation. Rated 600 Volts.
Special Features
250 MCM (STR) - 3/0 Pin Size
extra long description
NSI PTS250 Aluminum Pin Terminal Al
Additional Information
Warranty
1 YEAR
Manufacturer Information
Manufacturers Part Number
PTS250
Brand
NSi
GTIN
00662381033482
UPC
662381033482
Taxonomies, Classifications, and Categories
Type
Solid Pin
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
0.16
Carton
1
Uses, Certifications, and Standards
environmental conditions
90 C
Temperature Rating
90 C
Application
Terminate, Splice, Tap Power Connectors
standard
UL486
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of PTS250.
Jump To:

Cross Referenced

These items are similar to PTS250 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
PT40206 Anderson n/a
AYP250 Burndy 00781810737668
PT 250 Greaves n/a
PT250 Greaves 00784491519165
ACM-250 ILSCO 00783669009163
90658 Morris 00601986906586
PT250 NSi Industries 00662381033086
PTS250 NSi Industries 00662381033482
BPC250-X Panduit 00074983913503
PA25 Penn-Union n/a
TP-250 Penn-Union 00785037679725
61950 Thomas & Betts 00786210619507
BMS 250 C Thomas & Betts 00783786709779
PA25 Thomas & Betts 00783786134083
90978 Morris 00601986909785

* All prices subject to change.

Begin Live Chat