PTS300 - 300 Pin Term

Nsi

  • $46.30 (Each)
  • $46.30 (Each)

  • $4,629.71 (Per 100)
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
PTS300
Manufacturer
Nsi
Manufacturer's Part Number
PTS300
Description
300 Pin Term
Solid Pin Terminal For Copper and Aluminum Conductors 300 MCM All-Aluminum Pin Terminals Is Designed For Termination Of Both Aluminum and Copper Conductors. The Solid Pin Is Made Of Aluminum and Is Tin-Plated and Pre-Filled With Oxide Inhibitor. A Cover Is Provided For Quick Installation. Rated 600 Volts.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
662381033499 / 6623810334994 / 00662381033499
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$46.30 (Each)
Carton
$46.30 (Each)
Resources
Images
 
 
PTS300 - Small Image
 
PTS300 - Large Image
Tech Bulletins
 
 
PTS300 - Tech Bulletin
Other Links
 
 
PTS300 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
1
Poles
1
Voltage Rating
600 V
connection
4/0 Pin
Material
Aluminum
insulation
Plastisol Cover
Material, Color, and Finish
Color
Brown
Finish
Tin Plated
Dimensions and Weight
Size
L=2.74 - OD=1.09 - ID=.653 - Pin Dia=.530
Descriptions
Product Type
Aluminum Pin Terminal Al Pin 300 MCM
Description
300 PIN TERM
extra long description
NSI PTS300 Aluminum Pin Terminal Al
Features
Solid Pin Terminal for Copper and Aluminum Conductors 300 MCM All-aluminum Pin Terminals is designed for termination of both aluminum and copper conductors. The solid pin is made of aluminum and is tin-plated and pre-filled with oxide inhibitor. A cover is provided for quick installation. Rated 600 Volts.
Long Description
Solid Pin Terminal for Copper and Aluminum Conductors 300 MCM All-aluminum Pin Terminals is designed for termination of both aluminum and copper conductors. The solid pin is made of aluminum and is tin-plated and pre-filled with oxide inhibitor. A cover is provided for quick installation. Rated 600 Volts.
Special Features
300 MCM (STR) - 4/0 Pin Size
Additional Information
Warranty
1 YEAR
Manufacturer Information
Manufacturers Part Number
PTS300
Brand
NSi
GTIN
00662381033499
UPC
662381033499
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Solid Pin
Packaging
Weight per each
0.16
Carton
1
Uses, Certifications, and Standards
environmental conditions
90 C
Temperature Rating
90 C
Application
Terminate, Splice, Tap Power Connectors
standard
UL486
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of PTS300.
Jump To:

Cross Referenced

These items are similar to PTS300 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
PT300506 Anderson n/a
AYP350 Burndy 00781810737705
PT 300 Greaves n/a
PT300 Greaves 00784491519189
ACM-300 ILSCO 00783669009187
90660 Morris 00601986906609
PT300 NSi Industries 00662381033093
PTS300 NSi Industries 00662381033499
BPC300-X Panduit 00074983913510
PA30 Penn-Union n/a
TP-300 Penn-Union 00785037679756
61955 Thomas & Betts 00786210619552
BMS 300 C Thomas & Betts 00783786709793
PA30 Thomas & Betts 00783786134090
90979 Morris 00601986909792

* All prices subject to change.

Begin Live Chat