PTS350 - 350 Pin Terminal

Nsi

  • $33.25 (Each)
  • $33.25 (Each)

  • $3,325.38 (Per 100)
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
PTS350
Manufacturer
Nsi
Manufacturer's Part Number
PTS350
Description
350 Pin Terminal
Solid Pin Terminal For Copper and Aluminum Conductors 350 MCM All-Aluminum Pin Terminals Is Designed For Termination Of Both Aluminum and Copper Conductors. The Solid Pin Is Made Of Aluminum and Is Tin-Plated and Pre-Filled With Oxide Inhibitor. A Cover Is Provided For Quick Installation. Rated 600 Volts.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
662381033604 / 6623810336042 / 00662381033604
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$33.25 (Each)
Carton
$33.25 (Each)
Resources
Images
 
 
PTS350 - Small Image
 
PTS350 - Large Image
Tech Bulletins
 
 
PTS350 - Tech Bulletin
Other Links
 
 
PTS350 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
1
Poles
1
connection
250 Pin
Voltage Rating
600 V
Material
Aluminum
insulation
Plastisol Cover
Material, Color, and Finish
Color
Brown
Finish
Tin Plated
Dimensions and Weight
Size
L=2.74 - OD=1.09 - ID=.716 - Pin Dia=.570
Descriptions
extra long description
NSI PTS350 Aluminum Pin Terminal Al
Product Type
Aluminum Pin Terminal Al Pin 350 MCM
Description
350 PIN TERMINAL
Features
Solid Pin Terminal for Copper and Aluminum Conductors 350 MCM All-aluminum Pin Terminals is designed for termination of both aluminum and copper conductors. The solid pin is made of aluminum and is tin-plated and pre-filled with oxide inhibitor. A cover is provided for quick installation. Rated 600 Volts.
Long Description
Solid Pin Terminal for Copper and Aluminum Conductors 350 MCM All-aluminum Pin Terminals is designed for termination of both aluminum and copper conductors. The solid pin is made of aluminum and is tin-plated and pre-filled with oxide inhibitor. A cover is provided for quick installation. Rated 600 Volts.
Special Features
350 MCM (STR) - 250 Pin Size
Additional Information
Warranty
1 YEAR
Manufacturer Information
Manufacturers Part Number
PTS350
Brand
NSi
GTIN
00662381033604
UPC
662381033604
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Solid Pin
Packaging
Weight per each
0.16
Carton
1
Uses, Certifications, and Standards
environmental conditions
90 C
Temperature Rating
90 C
Application
Terminate, Splice, Tap Power Connectors
standard
UL486
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of PTS350.
Jump To:

Similar Items

Similar items are close alternatives to PTS350, though they may not be 100% alike.

Aluminum Compression Pin Adapter, 350 Kcmil, 0.57" Plug Dia, 1.34" Plug Length, ...
  • Our Part #: AYP0350
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: AYPO350
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 10 ($704.80) ·
AYP0350 - Burndy LLC

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$70.48

Each

QTY:
Each
Add
Cross Referenced

These items are similar to PTS350 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
90980 Morris 00601986909808
PTS350 NSi Industries 00662381033604

* All prices subject to change.

Begin Live Chat