R1210 - 12-10 Awg Bare Ring #10 Stud 50 Per Pack

Nsi

  • $30.75 (Per 50)
  • $0.62 (Each)

  • $30.75 (Per 50)

  • $61.50 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
R1210
Manufacturer
Nsi
Manufacturer's Part Number
R12-10
Description
12-10 Awg Bare Ring #10 Stud 50 Per Pack
Tin-Plated Copper Bare Ring Terminal Is Non-Insulated and Has A Basic Tongue Type Ring. Used For Wire Termination In Applications With #10 Stud and 12-10 Awg. 50 Per Pack
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121447 - Wire terminal disconnect
UPC/GTIN
662381065056 / 00662381065056
Weight per unit
0.256 (lbs/each)
Price & Packaging
Minimum Order Quantity
50
Unit
$0.62 (Each)
Carton
$0.62 (Each)
Standard Packaging
$30.75 (Per 50)
Resources
Images
 
 
R1210 - Small Image
 
R1210 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
12-10 AWG
Voltage Rating
600 V
Material
Copper
Material, Color, and Finish
Color
Silver
Finish
Tin Plated
Descriptions
Long Description
Tin-plated Copper Bare Ring Terminal is non-insulated and has a basic tongue type ring. Used for wire termination in applications with #10 Stud and 12-10 AWG. 50 per pack
Special Features
Non-Insulated Ring Terminal 12-10 AWG - 50 Pack
Features
12-10 AWG Bare Ring #10 Stud, 50 Per Pack
Description
12-10 AWG BARE RING #10 STUD 50 PER PACK
Product Type
12-10 Awg Bare Ring #10 Stud, 50 Per Pack
extra long description
NSI R12-10 12-10 Awg Bare Ring #10
Additional Information
Terminal Size
# 10
Number of Terminals
1
Manufacturer Information
Brand
NSi
Manufacturers Part Number
R12-10
GTIN
00662381065056
UPC
662381065056
Taxonomies, Classifications, and Categories
Type
Non-Insulated Ring Terminal
Category Description
TERMINALS
Availability
minimum qty
50
Packaging
Weight per each
0.256
Carton
1
Package
50
Uses, Certifications, and Standards
environmental conditions
105 C
standard
cULus
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat