R1210N - 12-10 Awg Nylon Insulated Ring #10 Stud 50 Per Pac

Nsi

  • $77.37 (Per 50)
  • $1.55 (Each)

  • $77.37 (Per 50)

  • $154.74 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
R1210N
Manufacturer
Nsi
Manufacturer's Part Number
R12-10N
Description
12-10 Awg Nylon Insulated Ring #10 Stud 50 Per Pac
12-10 Awg Nylon Insulated Ring #10 Stud, 50 Per Pack
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121432 - Electrical terminals
UPC/GTIN
662381068699 / 00662381068699
Weight per unit
0.256 (lbs/each)
Price & Packaging
Minimum Order Quantity
50
Unit
$1.55 (Each)
Carton
$1.55 (Each)
Standard Packaging
$77.37 (Per 50)
Resources
Images
 
 
R1210N - Small Image
 
R1210N - Large Image
Tech Bulletins
 
 
R1210N - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
12-10 AWG
Voltage Rating
600 V
Material
Nylon Insulation
Material, Color, and Finish
Color
Yellow
Descriptions
Long Description
12-10 AWG Nylon Insulated Ring #10 Stud, 50 Per Pack
Special Features
Nylon Insulated Ring Terminal 12-10 AWG - 50 Pack
extra long description
NSI R12-10N 12-10 Nylon Ring #10 St
Product Type
12-10 Nylon Ring #10 Stud, 50 Per Pack,
Features
12-10 AWG Nylon Insulated Ring #10 Stud, 50 Per Pack
Description
12-10 AWG NYLON INSULATED RING #10 STUD 50 PER PAC
Additional Information
Terminal Size
# 10
Number of Terminals
1
Manufacturer Information
Brand
NSi
Manufacturers Part Number
R12-10N
GTIN
00662381068699
UPC
662381068699
Taxonomies, Classifications, and Categories
Type
Nylon Insulated Ring Terminal
Category Description
TERMINALS
Availability
minimum qty
50
Packaging
Weight per each
0.256
Carton
1
Package
50
Uses, Certifications, and Standards
environmental conditions
105 C
standard
cULus
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat