R1210V - 12-10 Awg Vinyl Insulated Ring #10 Stud 50 Per Pac

Nsi

  • $45.30 (Per 50)
  • $0.91 (Each)

  • $45.30 (Per 50)

  • $90.59 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
R1210V
Manufacturer
Nsi
Manufacturer's Part Number
R12-10V
Description
12-10 Awg Vinyl Insulated Ring #10 Stud 50 Per Pac
12-10 Awg Vinyl Insulated Ring #10 Stud, 50 Per Pack
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121447 - Wire terminal disconnect
UPC/GTIN
662381067296 / 00662381067296
Weight per unit
0.236 (lbs/each)
Price & Packaging
Minimum Order Quantity
50
Unit
$0.91 (Each)
Carton
$0.91 (Each)
Standard Packaging
$45.30 (Per 50)
Resources
Images
 
 
R1210V - Large Image
 
R1210V - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
12-10 AWG
Voltage Rating
300 V
Material
Vinyl Insulation
Material, Color, and Finish
Color
Yellow
Descriptions
Long Description
12-10 AWG Vinyl Insulated Ring #10 Stud, 50 Per Pack
Special Features
Vinyl Insulated Ring Terminal 12-10 AWG - 50 Pack
Description
12-10 AWG VINYL INSULATED RING #10 STUD 50 PER PAC
Product Type
12-10 Vinyl Ring #10 Stud, 50 Per Pack
extra long description
NSI R12-10V 12-10 Vinyl Ring #10 St
Features
12-10 AWG Vinyl Insulated Ring #10 Stud, 50 Per Pack
Additional Information
Terminal Size
# 10
Number of Terminals
1
Manufacturer Information
Manufacturers Part Number
R12-10V
Brand
NSi
GTIN
00662381067296
UPC
662381067296
Taxonomies, Classifications, and Categories
Type
Vinyl Insulated Ring Terminal
Category Description
TERMINALS
Availability
minimum qty
50
Packaging
Weight per each
0.236
Carton
1
Package
50
Uses, Certifications, and Standards
environmental conditions
75 C
standard
cULus
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat