R1214 - 12-10AWG, 1/4STD Bare RNG TRML

Nsi

  • $0.67 (Each)
  • $0.67 (Each)

  • $33.73 (Per 50)

  • $67.46 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
R1214
Manufacturer
Nsi
Manufacturer's Part Number
R12-14
Description
12-10AWG, 1/4STD Bare RNG TRML
Tin-Plated Copper Bare Ring Terminal Is Non-Insulated and Has A Basic Tongue Type Ring. Used For Wire Termination In Applications With 1/4" Stud and 12-10 Awg. 50 Per Pack
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121432 - Electrical terminals
UPC/EAN/GTIN
662381072160 / 6623810721602 / 00662381072160
Weight per unit
0.37 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.67 (Each)
Carton
$0.67 (Each)
Standard Packaging
$33.73 (Per 50)
Resources
Images
 
 
R1214 - Small Image
 
R1214 - Large Image
Attachments
 
 
R1214 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
12-10 AWG
Voltage Rating
600
Material
Copper
Material, Color, and Finish
Color
Silver
Finish
Tin Plated
Descriptions
Product Type
12-10 Bare Ring 1/4 Stud
Description
12-10AWG,1/4STD BARE RNG TRML
extra long description
NSI R12-14 12-10 Bare Ring 1/4 Stud
Long Description
Tin-plated Copper Bare Ring Terminal is non-insulated and has a basic tongue type ring. Used for wire termination in applications with 1/4" Stud and 12-10 AWG. 50 per pack
Special Features
Non-Insulated Ring Terminal 12-10 AWG - 50 Pack
Features
12-10 AWG Bare Ring 1/4" Stud, 50 Per Pack
Additional Information
Number of Terminals
1
Terminal Size
1/4
Manufacturer Information
Manufacturers Part Number
R12-14
Brand
NSi
GTIN
00662381072160
UPC
662381072160
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Non-Insulated Ring Terminal
Packaging
Weight per each
0.37
Carton
1
Package
50
Uses, Certifications, and Standards
environmental conditions
105 C
standard
cULus
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat