R1256V - 12-10 Vinyl Ring 5/16"Stud

Nsi

  • $41.84 (Per 40)
  • $1.05 (Each)

  • $41.84 (Per 40)

  • $104.60 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
R1256V
Manufacturer
Nsi
Manufacturer's Part Number
R12-56V
Description
12-10 Vinyl Ring 5/16"Stud
12-10 Awg Vinyl Insulated Ring 5/16" Stud - 40/Pack
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121432 - Electrical terminals
UPC/GTIN
662381067319 / 00662381067319
Weight per unit
0.236 (lbs/each)
Price & Packaging
Minimum Order Quantity
40
Unit
$1.05 (Each)
Carton
$1.05 (Each)
Standard Packaging
$41.84 (Per 40)
Resources
Images
 
 
R1256V - Large Image
Tech Bulletins
 
 
R1256V - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
12-10 AWG
Voltage Rating
300 V
Material
Vinyl Insulation
Material, Color, and Finish
Color
Yellow
Descriptions
Product Type
12-10 Vinyl Ring 5/16STUD, 40 Per Pack
extra long description
NSI R12-56V 12-10 Vinyl Ring 5/16St
Features
12-10 AWG Vinyl Insulated Ring 5/16" Stud - 40/Pack
Description
12-10 VINYL RING 5/16"STUD
Long Description
12-10 AWG Vinyl Insulated Ring 5/16" Stud - 40/Pack
Special Features
Vinyl Insulated Ring Terminal 12-10 AWG - 50 Pack
Additional Information
Number of Terminals
1
Terminal Size
5/16
Manufacturer Information
Manufacturers Part Number
R12-56V
Brand
NSi
GTIN
00662381067319
UPC
662381067319
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Vinyl Insulated Ring Terminal
Availability
minimum qty
40
Packaging
Weight per each
0.236
Carton
1
Package
40
Uses, Certifications, and Standards
environmental conditions
75 C
standard
cULus
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat